Skip Content

Bench Top Vrtcl Miter Bnd Sw,120V,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Top Vrtcl Miter Bnd Sw, 120V, 1/2 HP

Price $638.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LKT7
  • Mfr. Model # 2LKT7
  • UNSPSC # 27112709
  • Catalog Page # 1051
  • Shipping Weight 45.15 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Top Vertical Miter Band Saw
  • Cutting Capacity Rectangle4" x 5"
  • Cutting Capacity Round4-3/4"
  • Cutting Capacity Square4-3/4"
  • Voltage120
  • HP1/2
  • Speeds100 to 250 fpm
  • Max. Thickness of Cut12"
  • Miter Capacity60 Degrees
  • Max. Blade Length56-1/2"
  • Max. Blade Width1/2"
  • Blade Thickness0.025"
  • Overall Height16-1/2"
  • Overall Width28"
  • Overall Depth12-1/2"
  • Cutting Angle60 Degrees
  • RPM1700
  • Amps AC13.8
  • Phase1
  • Hz60
  • FeaturesPortable Heavy Duty Bench Design, Electronic Variable Speed Drive
  • ApplicationMetal, Wood
  • Min. Blade Length56-1/2"
  • Min. Blade Width1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2LKT7,
  • 2LKT7

Alternate Products

Alternate Search Terms


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Works well on small jobs. Have used in light industrial applications for 5 years. No problems March 14, 2014
Rated 1 out of 5 by This saw is poorly made, the motor housing is made of plastic and broke free during shipping. I re-ordered the saw and to my astonishment the second saw had the same problem. It appears to be a design problem in which the retaining screws pull through the plastic allowing the motor to break off. I never got a chance to turn the saw on to see how it actually cuts. December 20, 2012
  • 2015-05-27T20:47:39.733-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2LKT7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to use this to cut 60deg miter on 2" sch 40 pipe which is 2.375 OD. Will this machine do that?
10 months ago
by
Read all my Q&A
 
Please wait while more information about cfrye is loaded.
Additional information about cfrye could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Cutting Capacity Round is 4-3/4"

Thank you for using Grainger Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
2 answers

Band saw blade replacement part number?

What is the item number for the band saw blade for this item 2LKT7
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about tolin is loaded.
Additional information about tolin could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are three blades offered for this unit, 2NNG7, 2NNG8 and 2NNG9. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
2NNG7, 2NNG8, or 2NNG9
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about 39TD45 is loaded.
Additional information about 39TD45 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:46:45.927-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LKT7, prod, sort_default
1 of 1
  • 2015-05-27T20:46:45.930-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LKT7, prod, sort_default
1 of 1