Skip Content

Portable Air Conditioner,12000Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Air Conditioner, 12000Btuh, 115V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5EAK2
  • Mfr. Model # 5EAK2
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 85.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-rolling, relatively small unit is great for locations where traditional air conditioners are not practical. Included remote with built-in thermostat maintains temperature at location of remote. Updown fan sweep. Comes with an expandable and flexible single exhaust hose and a permanent through-wall adapter. 24-hr. timer. NEMA LCDI 5-15P plug configuration.

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Residential/Light Commercial
  • Cooling Method Air-Cooled
  • BtuH Cooling 12,000
  • Voltage 120
  • Number of Cooling Speeds 3
  • Fan-Only Speeds 3
  • Control Type Remote Control
  • Width 19-1/4"
  • Depth 16-1/2"
  • Height 32"
  • Hz 60
  • Phase 1
  • Watts 1340
  • Amps 11.9
  • Max. Exhaust Hose Length 5 ft.
  • Sound Level dBA 57
  • Exhaust CFM 572/512/435
  • Supply CFM 540/480/410
  • Ambient Operating Range 63 to 95 Degrees F
  • Condensate Tank Capacity 1.2 gal.
  • NEMA Plug Configuration LCDI 5-15P
  • Power Cord Length 6 ft.
  • Includes Remote w/ Batteries, Exhaust Duct, Adaptor A, Power Cord Band, Drain Hose, Window Slider Kit and Foam Seal
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.