Skip Content

Port. Air Conditioner,28000Btuh,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Port. Air Conditioner, 28000Btuh, 208/230V

Price $6,630.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EAJ6
  • Mfr. Model # 5EAJ6
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 270.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton compact heavy duty Portable Residential Air Conditioner produces low decibels while delivering maximum cooling output. The unit features even air distribution through auto swing louvers. Ideal for spot cooling applications in small areas such as, small work areas, homes, offices, or IT equipment and server areas.

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Residential/Light Commercial
  • Cooling Method Air-Cooled
  • BtuH Cooling 28,000
  • Voltage 208/230
  • Number of Cooling Speeds 2
  • Fan-Only Speeds 2
  • Control Type Electronic with Remote
  • Width 22"
  • Depth 29-1/2"
  • Height 57-1/3"
  • Hz 60
  • Phase 1
  • Watts 2960/3060
  • Amps 15/14
  • Max. Supply Hose Length 17 ft.
  • Max. Exhaust Hose Length 60 ft.
  • Sound Level dBA 63/61
  • Ambient Operating Range 64 to 113 Degrees F
  • Condensate Tank Capacity 3.17 gal.
  • NEMA Plug Configuration 6-20
  • Power Cord Length 6 ft.
  • Includes Soft Touch Buttons, Digital Display w/Trouble Shooting Codes, Self Checking Function, Alarm Lamp (Warns when Condensate Container is Max), Spot Cool Setting, Room Cool Setting
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.