Skip Content

Portable Air Cleaner,HEPA,UV,36/47/57cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Air Cleaner, HEPA, UV, 36/47/57cfm

TM

Price $231.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HPE1
  • Mfr. Model # 2HPE1
  • UNSPSC # 40161602
  • Catalog Page # 3823
  • Shipping Weight 7.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily transport from room to room to provide basic HEPA air filtration wherever it's needed. Units include filters and have an auto shutoff timer. Filtered fans, sold separately.

View More

Technical Specs

  • Item Portable Air Cleaner
  • Type 5 Stage with HEPA and UV
  • Number of Speeds 3
  • Air Flow (CFM) 36/47/57
  • Sound Level dBA 26
  • Voltage 120
  • Hz 60
  • Phase 1
  • Watts 35
  • Height (In.) 14-3/16
  • Width (In.) 6-3/16
  • Depth (In.) 8-1/2
  • Finish Plastic
  • Color Gray
  • Includes Auto Shutoff Timer
  • Cord Length (Ft.) 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by I've had this unit for almost a year now and I love it, but with caveats below. I have chemical and mold sensitivities and it helps keep my office air cleaner (in addition to a whole house filter) and gets moved to any area of the house that have mild chemical exposure so that it doesn't get distributed as widely through the house.I've gotten two Honeywell cleaners and reacted to the "odor control" in the filter and possibly the glues or plastics they use - even after removing the "carbon" filter from those, I had issues with feeling worse around them.Here are the caveats:- This unit is tiny. It really doesn't move much air even on high. It's compact and perfect for a small room, if you want it to move it about the house with you, or you need something right next to you on a desk or table. But it's not sufficient for larger spaces. It's more of a personal air cleaner than a room air cleaner.- The filters (including the flimsy foam pre-filter, though that one is washable) are quite expensive. There is a HEPA filter that I changed after about 9 months of almost constant use, and behind the HEPA filter is a carbon filter which I haven't replaced as it's the HEPA I'm most worried about, and it looks fine. April 17, 2015
Rated 4 out of 5 by Air cleaner appears to be working very well. It is presently in a room that is adjacent to an area that is under going heavy renovation. It helps remove the dust and provides some level of sinus relief for everyone working in that room. October 21, 2013
  • 2016-04-27 T23:43:25.507-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2HPE1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.