Skip Content

Portable Air Cleaner,HEPA,11/25/43 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Air Cleaner, HEPA, 11/25/43 CFM

Price $146.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HPD4
  • Mfr. Model # 2HPD4
  • UNSPSC # 40161602
  • Catalog Page # 4267
  • Shipping Weight 7.99 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Air Cleaner
  • TypeSingle Stage with HEPA
  • Number of Speeds3
  • Air Flow (CFM)11/25/43
  • Sound Level dBA25
  • Voltage120
  • Hz60
  • Phase1
  • Watts50
  • Height (In.)10
  • Width (In.)11-13/16
  • Depth (In.)7-1/16
  • FinishPlastic
  • ColorGray
  • IncludesAuto Shutoff Timer
  • Cord Length (Ft.)6
  • Agency ComplianceUL
  • For Use WithUp to 215 to 322 sf. ft. Room size
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Easily transport from room to room to provide basic HEPA air filtration wherever it's needed. Unit includes a filter and has an auto shutoff timer.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
5 months ago
by
Read all my Q&A
 
Please wait while more information about breathingbetter is loaded.
Additional information about breathingbetter could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The best course of action would be for you to call the Califonia Sate Safety Committee and ask them what they consider hazardous about this product.

We do not have a listing of what they consider hazardous on this product.

Thank you for using Grainger Ask and Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about muhacep is loaded.
Additional information about muhacep could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. Unfortunately at this time we do not currently have a source for the fragrance canister. Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Dayton HEPA Air Cleaner Model 2HPD4

The web site looks great but I cannot find a replacement filter for my Dayton HEPA Air Cleaner Model 2HPD4 Please Help.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about PaulPeter is loaded.
Additional information about PaulPeter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement filter is Grainger number 2HPD7.

Thank you for using Grainger Ask & Answer
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:50:17.865-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HPD4, prod, sort_default
1 of 1
  • 2015-08-27T19:50:17.867-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HPD4, prod, sort_default
1 of 1