Skip Content

Port. Air Conditioner,29000Btuh,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Port. Air Conditioner, 29000Btuh, 208/230V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2NRX4
  • Mfr. Model # 2NRX4
  • NSN # 4120-01-468-4839
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 227.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Commercial/Industrial
  • Cooling Method Water-Cooled
  • BtuH Cooling 29,000
  • Voltage 208/230
  • Number of Cooling Speeds 2
  • Fan-Only Speeds 2
  • Control Type Electronic with Remote
  • Width 22"
  • Depth 24-3/8"
  • Height 50-3/8"
  • Hz 60
  • Phase 1
  • Watts 3100
  • Amps 15.5
  • Max. Supply Hose Length 50 ft.
  • Max. Exhaust Hose Length 45 ft.
  • Sound Level dBA 63/61
  • Exhaust CFM 1142
  • Supply CFM 571/500
  • Ambient Operating Range 64 to 113 Degrees F
  • Condensate Tank Capacity 3.17 gal.
  • NEMA Plug Configuration 6-20
  • Power Cord Length 6 ft.
  • Includes Soft Touch Buttons, Digital Display with Trouble Shooting Codes, Self Checking Function, Alarm Lamp for Full Condensate Container, Spot Cool Setting and Room Cool Setting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.