Skip Content

Pool/Spa Pump,3/4HP,3450,115/230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pool/Spa Pump, 3/4HP, 3450,115/230

Price $513.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PXD3
  • Mfr. Model # 5PXD3
  • UNSPSC # 40151504
  • Catalog Page # 3292
  • Shipping Weight 33.87 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pool/Spa Pump
  • Type Self Priming
  • HP 3/4
  • Phase 1
  • Voltage 115/230
  • Amps 11.5/5.8
  • Inlet/Outlet NPTF (In.) 1-1/2 x 1-1/2
  • Motor Type Capacitor Start
  • Motor Enclosure Open Dripproof
  • NEMA/IEC Frame 56Y
  • GPM of Water @ 10 Ft. of Head 65.4
  • GPM of Water @ 20 Ft. of Head 54.7
  • GPM of Water @ 30 Ft. of Head 41.6
  • GPM of Water @ 40 Ft. of Head 25.7
  • Max. Head (Ft.) 48
  • Suction Lift (Ft.) 6
  • Max. Liquid Temp. (F) 180 Degrees
  • RPM 3450
  • Length (In.) 14-1/2
  • Width (In.) 6-13/16
  • Height (In.) 8-13/16
  • Material Bronze
  • Impeller Stainless Steel
  • Standards CSA US, UL1081
  • Features Clog Resistant Semi-Open Impeller, Aluminum Motor Adapter, Mechanical Seal Buna N, Stainless Steel and Ceramic Parts, Buna N O-rings, Stainless Steel Shaft
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.