Skip Content

Pool/Spa Pump,1/2HP,3450,115/230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pool/Spa Pump, 1/2HP, 3450,115/230

Price $475.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PXD2
  • Mfr. Model # 5PXD2
  • UNSPSC # 40151504
  • Catalog Page # 3688
  • Shipping Weight 30.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPool/Spa Pump
  • TypeSelf Priming
  • HP1/2
  • Phase1
  • Voltage115/230
  • Amps9.2/4.7
  • Inlet/Outlet NPTF (In.)1-1/2 x 1-1/2
  • Motor TypeCapacitor Start
  • Motor EnclosureOpen Dripproof
  • NEMA/IEC Frame56Y
  • GPM of Water @ 10 Ft. of Head53.9
  • GPM of Water @ 20 Ft. of Head43
  • GPM of Water @ 30 Ft. of Head29.8
  • GPM of Water @ 40 Ft. of Head14.1
  • Max. Head (Ft.)43
  • Suction Lift (Ft.)6
  • Max. Liquid Temp. (F)180 Degrees
  • RPM3450
  • Length (In.)13-15/16
  • Width (In.)6-13/16
  • Height (In.)8-13/16
  • MaterialBronze
  • ImpellerStainless Steel
  • StandardsCSA US, UL1081
  • FeaturesClog Resistant Semi-Open Impeller, Aluminum Motor Adapter, Mechanical Seal Buna N, Stainless Steel and Ceramic Parts, Buna N O-rings, Stainless Steel Shaft

Compliance and Restrictions

None

Details

Use to remove condensation in high-efficiency gas furnaces, condensing boilers, air conditioning units, and other applications where gravity drainage is not available. Oil-resistant tank has removable check valve for simple service with no water spills. Rubber feet absorb vibration.

Repair Parts

Displaying repair parts for model:
  • 5PXD2A,
  • 5PXD2

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can i get a manual for this?

I work at the Seymour, MO YMCA and need to service pump and see how to disassemble and reassemble.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Dustman is loaded.
Additional information about Dustman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about bigAARON is loaded.
Additional information about bigAARON could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The information you requested has been emailed to you. If you have any other questions please contact our customer service department at 1-800-Grainger.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1