Skip Content

Pool Filter,Cartridge,49 1/2 Hi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pool Filter, Cartridge, 49 1/2 Hi

Price $1,390.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YED3
  • Mfr. Model # 4YED3
  • UNSPSC # 49241705
  • Catalog Page # 3291
  • Shipping Weight 86.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton cartridge filtration combo is a durable and easy maintained filtration unit for a wide variety of swimming pools. The cartridge can be taken out easily for rinsing. The materials used are dependent and are suitable for all weather performance. With UV resistance surface finishing, the combo can be used under direct sunlight.

View More

Technical Specs

  • Item Pool and Spa Filter
  • Type Cartridge
  • HP 2
  • Phase 1
  • Voltage 115/230
  • Amps 16 / 8
  • Inlet/Outlet (In.) 1-1/2
  • Required Clearance (In.) 61
  • Filter Height (In.) 49-7/8
  • Filter Area (Square-Ft.) 147.6
  • GPM per Sq.-Ft. 1
  • Total (GPM) 88.0
  • 8-Hour Turnover (Gal.) 42,240
  • Motor Enclosure TEFC
  • Material Thermoplastic
  • Max. Pressure (PSI) 40
  • Dia. (In.) 8-7/8
  • Pool Capacity 9,000 to 65,000 gal.
  • Includes Filter Element
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.