Skip Content

Pool Filter System,Above Gnd,HP 3/4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pool Filter System, Above Gnd, HP 3/4

Price $709.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VMN2
  • Mfr. Model # 4VMN2
  • UNSPSC # 49241705
  • Catalog Page # 3291
  • Shipping Weight 52.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for maintaining a clean and sanitary swimming pool environment. Cartridge filter is designed for small- to medium-size pools. Top-mounted pressure gauge is easy to read. Pump runs quietly for unobtrusive service, from 19,000 to 46,000 gal.

View More

Technical Specs

  • Item Pool Filter System
  • Type Above Ground, Cartridge
  • HP 3/4
  • Phase 1
  • Voltage 115
  • Amps 6.2
  • Inlet/Outlet (In.) 1-1/2
  • Required Clearance (In.) 40
  • Filter Height (In.) 28-1/2
  • Filter Area (Square-Ft.) 49.8
  • GPM per Sq.-Ft. 1
  • Total (GPM) 48.0
  • 8-Hour Turnover (Gal.) 23,232
  • GPM of Water @ 10 Ft. of Head 53
  • GPM of Water @ 20 Ft. of Head 31
  • GPM of Water @ 30 Ft. of Head 4
  • Max. Head (Ft.) 30
  • NEMA/IEC Frame 48
  • Motor Enclosure TEFC
  • Material Thermoplastic and Fiberglass
  • Max. Pressure (PSI) 40
  • Max. Temp. (F) 100
  • Dia. (In.) 8-7/8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.