Skip Content

1/2 HP Pond Aerating Fountain System, 230V Voltage, 6 Full Load Amps, 970 Full Load Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Pond Aerating Fountain System, 230V Voltage, 6 Full Load Amps, 970 Full Load Watts

TM

Price $2,853.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VAN2
  • Mfr. Model # 2VAN2
  • UNSPSC # 40151510
  • Catalog Page # 3289
  • Shipping Weight 94.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pond Aerating Fountain System
  • HP 1/2
  • Voltage 230V
  • Full Load Amps 6
  • Cord Length 100 ft.
  • Spray Pattern (3) Spray Patterns Sky Cannon 15 ft. High, Trumpet 13 ft. High, Water Lily 15 ft.
  • Max. Spray Width 30 ft.
  • Max. Spray Height 15 ft.
  • Length 14-1/2"
  • Width 14-1/2"
  • Height 32"
  • Hz 60
  • Installation Position Vertical and Floating in Water
  • Motor Type Split Phase
  • Motor RPM 3450
  • Duty Continuous
  • Overload Protection Yes
  • Includes Ground Fault Interrupter (GFI), Rain Proof Control Center with Padlock Eye, 24 hr. Adjustable Timer and Adjustable Timer for Optional Light Kit, Heat Shrink Splice Kit for the Motor Electrical Cable, (3) Nozzle Spray Patterns
  • Impeller Material Noryl
  • Features Accepts Optional Light Kit Mfr. No. 2VAN5
  • Cord Type SOOW
  • Inlet Screen/ Flooded
  • Max. Head 15 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.