Skip Content

Pneumatic Ball Vibrator,Force 706 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pneumatic Ball Vibrator, Force 706 Lb

Price $408.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DYP3
  • Mfr. Model # 1DYP3
  • UNSPSC # 26101616
  • Catalog Page # 203
  • Shipping Weight 3.75 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Pneumatic Vibrators use compressed air to produce non-directed vibrations to be utilized in a wide variety of different applications in the building and industrial sectors; generally for loosening, conveying and separating of bulk materials and for the reduction of friction. Frequency and centrifugal force are controlled by adjusting the air pressure. Each vibrator is ideal for use in the food industry, wet environments and outdoor applications. When used with filtered/lubricated air, the vibrator is maintenance-free.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Ball
  • Force Rating 706 lb.
  • Duty Continuous
  • Bin Weight Capacity 7060 lb.
  • Speed @ 60 psi 9700 vpm
  • Speed @ 80 psi 12,500 vpm
  • CFM @ 80 PSI 20.1
  • dB @ 80 psi 80
  • Max. Pressure 90 psi
  • Max. Temp. 360 Degrees F
  • Inlet Port 3/8" NPT
  • Outlet Port 3/8" BSPP
  • Muffler Included
  • Mounting Any Position
  • Mounting Plate No
  • Housing Material Aluminum
  • Overall Length 6-1/4"
  • Overall Width 3-1/8""
  • Overall Height 4"
  • Application All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.