Skip Content

Plenum Fan,Whl Dia 24 1/2 In,w/ Dr Pkg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg

DAYTON

Price: $5,403.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7AL99
  • Mfr. Model # 7AL99
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 443.14 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemPlenum Fan
  • TypeWith Drive Package
  • Wheel Dia. (In.)24-1/2
  • CFM @ 0.250-In. SP10,208
  • CFM @ 0.500-In. SP10,030
  • CFM @ 0.750-In. SP9852
  • CFM @ 1.000-In. SP9673
  • CFM @ 1.250-In. SP9491
  • CFM @ 1.500-In. SP9274
  • CFM @ 1.75-In. SP9057
  • CFM @ 2.000-In. SP8839
  • CFM @ 2.500-In. SP8405
  • CFM @ 3.000-In. SP7843
  • CFM @ 3.500-In. SP7262
  • CFM @ 4.000-In. SP6445
  • Sones @ 0.250-In. SP @ 5 Ft.29
  • Sones @ 1.500-In. SP @ 5 Ft.28
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage230
  • Hz60
  • Phase1
  • Full Load Amps32.0
  • Motor HP7-1/2
  • Motor TypeCapacitor Start, Capacitor Run
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Max. BHP7.501
  • Max. Wheel RPM2000
  • Motor RPM1740
  • Fan RPM1578
  • Bearing TypeBall
  • Shaft Dia. (In.)1-11/16
  • Shaft Centerline Height (In.)17
  • Frame Height (In.)34
  • Frame Width (In.)34
  • Frame Depth (In.)23
  • Shaft Extension Beyond Frame (In.)4-1/2
  • Mounting PositionHorizontal
  • Frame MaterialSteel
  • Frame FinishBaked Enamel
  • Wheel MaterialSteel
  • Assembled/UnassembledUnassembled
  • Agency ComplianceAMCA
  • RemarksBelt Provided is for Typical Motor Mounting Location
  • IncludesDrive Package
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.