Skip Content

Plenum Fan,Whl Dia 13 1/2 In,w/ Dr Pkg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg

Price $1,182.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7AK91
  • Mfr. Model # 7AK91
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 106.3 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlenum Fan
  • TypeWith Drive Package
  • Wheel Dia. (In.)13-1/2
  • CFM @ 0.250-In. SP1926
  • CFM @ 0.500-In. SP1817
  • CFM @ 0.750-In. SP1685
  • CFM @ 1.000-In. SP1525
  • CFM @ 1.250-In. SP1341
  • CFM @ 1.500-In. SP1091
  • Sones @ 0.250-In. SP @ 5 Ft.16.7
  • Sones @ 1.500-In. SP @ 5 Ft.15.6
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Voltage115/208-230
  • Hz60
  • Phase1
  • Full Load Amps8.0/4.0-4.0
  • Motor HP1/2
  • Motor TypeCapacitor Start
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Max. BHP0.498
  • Max. Wheel RPM1940
  • Motor RPM1725
  • Fan RPM1695
  • Bearing TypeBall
  • Shaft Dia. (In.)1
  • Shaft Centerline Height (In.)9
  • Frame Height (In.)18
  • Frame Width (In.)18
  • Frame Depth (In.)18
  • Shaft Extension Beyond Frame (In.)2-3/16
  • Mounting PositionHorizontal
  • Frame MaterialGalvanized
  • Wheel MaterialAluminum
  • Assembled/UnassembledUnassembled
  • RemarksBelt Provided is for Typical Motor Mounting Location
  • IncludesDrive Package

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.