Skip Content

 
Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck

TM

Technical Specs

  • Item Platform Truck 
Load Capacity
Please Select
Deck Material
Please Select
Deck L x W
Please Select
Handle Type
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
73 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Deck Material
Deck L x W
Handle Type
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
13X507
1200 lb.
Steel
32" x 18"
Removable
34"

$247.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $247.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 32" x 18"
  • Handle Type Removable
  • Overall Height 34"
13X508
1200 lb.
Steel
36" x 24"
Removable
34"

$272.75 / each

Enter location to check availability
Catalog Page #  1454 

Price $272.75 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable
  • Overall Height 34"
13X483
1200 lb.
Steel
36" x 24"
Removable
42"

$397.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $397.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable
  • Overall Height 42"
13X509
1200 lb.
Steel
48" x 24"
Removable
34"

$278.75 / each

Enter location to check availability
Catalog Page #  1454 

Price $278.75 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 34"
13X484
1200 lb.
Steel
48" x 24"
Removable
42"

$391.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $391.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 42"
13X485
1200 lb.
Steel
60" x 24"
Removable
42"

$417.75 / each

Enter location to check availability
Catalog Page #  1454 

Price $417.75 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable
  • Overall Height 42"
13X486
1200 lb.
Steel
60" x 30"
Removable
42"

$526.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $526.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 42"
4ZZ54
1200 lb.
Wood
48" x 24"
Removable
42"

$666.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $666.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Wood
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 42"
26Y492
1200 lb.
Wood
48" x 30"
1-1/4" Tube With Smooth Radius
40"

$665.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $665.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Wood
  • Deck L x W 48" x 30"
  • Handle Type 1-1/4" Tube With Smooth Radius
  • Overall Height 40"
4ZZ58
1200 lb.
Wood
54" x 27"
Removable
42"

$695.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $695.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Wood
  • Deck L x W 54" x 27"
  • Handle Type Removable
  • Overall Height 42"
4ZZ62
1200 lb.
Wood
60" x 30"
Removable
42"

$719.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $719.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Wood
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 42"
26Y493
1200 lb.
Wood
72" x 36"
1-1/4" Tube With Smooth Radius
40"

$868.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $868.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Wood
  • Deck L x W 72" x 36"
  • Handle Type 1-1/4" Tube With Smooth Radius
  • Overall Height 40"
3BE78
1600 lb.
Steel
48" x 24"
Removable
39-1/4"

$389.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $389.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 39-1/4"
3BE83
1600 lb.
Steel
48" x 24"
Removable
42-3/4"

$612.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $612.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1600 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 42-3/4"
3BE79
1600 lb.
Steel
54" x 27"
Removable
39-1/4"

$406.75 / each

Enter location to check availability
Catalog Page #  1454 

Price $406.75 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1600 lb.
  • Deck Material Steel
  • Deck L x W 54" x 27"
  • Handle Type Removable
  • Overall Height 39-1/4"
13X487
1750 lb.
Steel
48" x 24"
Removable
38"

$544.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $544.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1750 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 38"
13X488
1750 lb.
Steel
60" x 30"
Removable
38"

$614.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $614.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1750 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 38"
13X489
1750 lb.
Steel
72" x 36"
Removable
38"

$694.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $694.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1750 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable
  • Overall Height 38"
13X471
2000 lb.
Aluminum
36" x 24"
Push-Pull
41"

$620.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $620.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 36" x 24"
  • Handle Type Push-Pull
  • Overall Height 41"
13X463
2000 lb.
Aluminum
36" x 24"
Push-Pull
42"

$589.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $589.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 36" x 24"
  • Handle Type Push-Pull
  • Overall Height 42"
13X472
2000 lb.
Aluminum
48" x 24"
Push-Pull
41"

$667.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $667.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 48" x 24"
  • Handle Type Push-Pull
  • Overall Height 41"
13X464
2000 lb.
Aluminum
48" x 24"
Push-Pull
42"

$624.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $624.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 48" x 24"
  • Handle Type Push-Pull
  • Overall Height 42"
13X473
2000 lb.
Aluminum
48" x 30"
Push-Pull
41"

$740.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $740.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 48" x 30"
  • Handle Type Push-Pull
  • Overall Height 41"
13X465
2000 lb.
Aluminum
48" x 30"
Push-Pull
42"

$664.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $664.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 48" x 30"
  • Handle Type Push-Pull
  • Overall Height 42"
13X474
2000 lb.
Aluminum
60" x 30"
Push-Pull
41"

$793.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $793.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 30"
  • Handle Type Push-Pull
  • Overall Height 41"
13X466
2000 lb.
Aluminum
60" x 30"
Push-Pull
42"

$748.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $748.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 30"
  • Handle Type Push-Pull
  • Overall Height 42"
13X475
2000 lb.
Aluminum
60" x 36"
Push-Pull
41"

$889.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $889.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 36"
  • Handle Type Push-Pull
  • Overall Height 41"
13X467
2000 lb.
Aluminum
60" x 36"
Push-Pull
42"

$733.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $733.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 36"
  • Handle Type Push-Pull
  • Overall Height 42"
13X490
2000 lb.
Steel
48" x 24"
Removable
39"

$328.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $328.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 39"
13X510
2000 lb.
Steel
48" x 24"
Removable
41-1/2"

$457.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $457.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 41-1/2"
13X491
2000 lb.
Steel
48" x 30"
Removable
39"

$373.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $373.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable
  • Overall Height 39"
13X492
2000 lb.
Steel
60" x 30"
Removable
39"

$450.25 / each

Enter location to check availability
Catalog Page #  1454 

Price $450.25 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 39"
13X503
2000 lb.
Steel
60" x 30"
Removable
41"

$535.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $535.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 41"
13X511
2000 lb.
Steel
60" x 30"
Removable
41-1/2"

$576.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $576.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 41-1/2"
13X504
2000 lb.
Steel
60" x 36"
Removable
41"

$591.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $591.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 36"
  • Handle Type Removable
  • Overall Height 41"
13X505
2000 lb.
Steel
72" x 30"
Removable
41"

$584.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $584.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 72" x 30"
  • Handle Type Removable
  • Overall Height 41"
13X506
2000 lb.
Steel
72" x 36"
Removable
41"

$677.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $677.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable
  • Overall Height 41"
4ZZ53
2000 lb.
Wood
48" x 24"
Removable
39"

$468.75 / each

Enter location to check availability
Catalog Page #  1455 

Price $468.75 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Wood
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 39"
26Y494
2000 lb.
Wood
48" x 30"
1-1/4" Tube With Smooth Radius
39"

$510.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $510.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Wood
  • Deck L x W 48" x 30"
  • Handle Type 1-1/4" Tube With Smooth Radius
  • Overall Height 39"
4ZZ57
2000 lb.
Wood
54" x 27"
Removable
39"

$510.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $510.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Wood
  • Deck L x W 54" x 27"
  • Handle Type Removable
  • Overall Height 39"
4ZZ61
2000 lb.
Wood
60" x 30"
Removable
39"

$587.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $587.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Wood
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 39"
26Y495
2000 lb.
Wood
72" x 36"
1-1/4" Tube With Smooth Radius
39"

$726.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $726.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Wood
  • Deck L x W 72" x 36"
  • Handle Type 1-1/4" Tube With Smooth Radius
  • Overall Height 39"
26Y496
2200 lb.
48" x 30"
Removable
45-1/4"

$858.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $858.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck L x W 48" x 30"
  • Handle Type Removable
  • Overall Height 45-1/4"
26Y497
2200 lb.
60" x 30"
Removable
45-1/4"

$890.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $890.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 45-1/4"
2TUK9
2200 lb.
Plastic
60" x 30"
Removable
40"

$724.50 / each

Enter location to check availability
Catalog Page #  1456 

Price $724.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck Material Plastic
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 40"
2TUL1
2200 lb.
Plastic
60" x 30"
Removable
40"

$690.50 / each

Enter location to check availability
Catalog Page #  1456 

Price $690.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2200 lb.
  • Deck Material Plastic
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 40"
13X476
2400 lb.
Aluminum
60" x 30"
Push-Pull
44"

$808.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $808.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 30"
  • Handle Type Push-Pull
  • Overall Height 44"
13X477
2400 lb.
Aluminum
60" x 36"
Push-Pull
44"

$909.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $909.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 36"
  • Handle Type Push-Pull
  • Overall Height 44"
13X478
2400 lb.
Aluminum
72" x 36"
Push-Pull
44"

$971.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $971.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2400 lb.
  • Deck Material Aluminum
  • Deck L x W 72" x 36"
  • Handle Type Push-Pull
  • Overall Height 44"
13X493
2500 lb.
Steel
48" x 24"
Removable
40"

$648.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $648.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 40"
13X494
2500 lb.
Steel
60" x 30"
Removable
40"

$748.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $748.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 40"
3BE80
2500 lb.
Steel
60" x 30"
Removable
42-1/4"

$612.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $612.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 42-1/4"
3BE84
2500 lb.
Steel
60" x 30"
Removable
44-3/4"

$741.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $741.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 44-3/4"
13X495
2500 lb.
Steel
72" x 36"
Removable
40"

$853.00 / each

Enter location to check availability
Catalog Page #  1454 

Price $853.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 72" x 36"
  • Handle Type Removable
  • Overall Height 40"
3W214
2600 lb.
Wood
48" x 24"
Removable
36"

$540.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $540.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2600 lb.
  • Deck Material Wood
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 36"
3W215
2600 lb.
Wood
54" x 27"
Removable
36"

$599.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $599.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2600 lb.
  • Deck Material Wood
  • Deck L x W 54" x 27"
  • Handle Type Removable
  • Overall Height 36"
3W216
2800 lb.
Wood
60" x 30"
Removable
37"

$659.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $659.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2800 lb.
  • Deck Material Wood
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 37"
13X468
3000 lb.
Aluminum
60" x 30"
Push-Pull
44"

$695.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $695.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3000 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 30"
  • Handle Type Push-Pull
  • Overall Height 44"
13X469
3000 lb.
Aluminum
60" x 36"
Push-Pull
44"

$797.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $797.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3000 lb.
  • Deck Material Aluminum
  • Deck L x W 60" x 36"
  • Handle Type Push-Pull
  • Overall Height 44"
13X470
3000 lb.
Aluminum
72" x 36"
Push-Pull
44"

$849.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $849.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 3000 lb.
  • Deck Material Aluminum
  • Deck L x W 72" x 36"
  • Handle Type Push-Pull
  • Overall Height 44"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More