Skip Content

Trolley 2200 lb. Load Capacity, Fits Beam Flange W 3" to 8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trolley 2200 lb. Load Capacity, Fits Beam Flange W 3" to 8"

Price $229.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MB60
  • Mfr. Model # 3MB60
  • UNSPSC # 24101706
  • Catalog Page # 1472
  • Shipping Weight 33.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrolley
  • Load Capacity2200 lb.
  • Fits Beam Height5" to 24"
  • Fits Beam Flange W3" to 8"
  • Min. Radius Curve48"
  • Wheel Tread Dia.2-3/4"
  • Wheel MaterialSolid Cast Iron w/Sealed Precision Bearings
  • Head Room To Bail6-3/16"
  • Head Room To Shaft2-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed at 5:1 to hold either manual or powered hoists. Ideal for use with tapered and flat beams. Maintenance-free trolleys have solid machined cast-iron wheels. Self-aligning, wraparound side plates prevent falls in case of wheel failure. Universal hook plate is included. Permanently lubricated, sealed precision bearings.

Repair Parts

Displaying repair parts for model:
  • 3MB60

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about sturg is loaded.
Additional information about sturg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This trolley is not intended for use in a wet or corrosive environment.

Please call 800-472-4643 to speak with one of our customer service reps, they will be able to assist you in finding a product to meet your requirements.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-09-03T19:42:25.489-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MB60, prod, sort_default
1 of 1
  • 2015-09-03T19:42:25.491-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MB60, prod, sort_default
1 of 1