Skip Content

Pedestal Pump,Cast Iron,3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pedestal Pump, Cast Iron, 3 HP

Price $559.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PXX8
  • Mfr. Model # 5PXX8
  • UNSPSC # 40151503
  • Catalog Page # 3716
  • Shipping Weight 46.74 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPedestal Pump
  • TypeSelf-Priming
  • HP Required3
  • Inlet (In.)2
  • Outlet (In.)2
  • Use with Frame Number182/184T
  • Wetted MaterialsCast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Carbon Steel
  • Impeller MaterialCast-Iron
  • Housing MaterialCast-Iron
  • Shaft MaterialCarbon Steel
  • Screw MaterialPlated Steel
  • Seal TypeMechanical Seal
  • Seal MaterialCarbon/Ceramic, Buna N, Stainless Steel
  • Seal ApplicationNonflammable Liquids Compatible with Pump Components
  • Max. Liquid Temp. (F)180
  • GPM of Water @ 10 Ft. of Head140
  • GPM of Water @ 15 Ft. of Head138
  • GPM of Water @ 20 Ft. of Head135
  • GPM of Water @ 25 Ft. of Head130
  • GPM of Water @ 30 Ft. of Head122
  • GPM of Water @ 40 Ft. of Head100
  • GPM of Water @ 50 Ft. of Head85
  • GPM of Water @ 60 Ft. of Head76
  • GPM of Water @ 70 Ft. of Head50
  • GPM of Water @ 80 Ft. of Head21
  • GPM of Water @ 90 Ft. of Head7
  • Max. Head (Ft.)95
  • Best Efficiency GPM @ Head (Ft.)60 @ 75
  • Best Efficiency Range GPM @ Head (Ft.)50 @ 70 to 21 @ 80
  • Max. Specific Gravity1
  • Max. Case Pressure (PSI)75
  • Max. Fluid Viscosity31 SSU
  • Inlet Pressure (PSI)34
  • Impeller TypeSemi-Open
  • Bearing TypeSealed Ball
  • DutyContinuous
  • Max. Dia. Solids (In.)3/8
  • Drain PlugYes
  • Manufacturers Warranty Length1 Year
  • ApplicationFor Liquid and Chemical Transfer, Irrigation and Processing
  • For Use WithNonflammable Liquids Compatible with Pump Component Materials
  • Height (In.)11-3/16
  • Length (In.)15-3/4
  • Width (In.)7-5/8
  • IncludesManual
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 5PXX8

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
     
    1 answer

    pump rotation

    what is the pump rotation? cw or ccw
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about dalejessup is loaded.
    Additional information about dalejessup could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    On this pump, if you are looking at the shaft side of the unit the rotation will be clockwise.

    Thank you for using Grainger Ask and Answer.
    1 year, 2 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Has staff answer
     
    1 answer

    Sizing a motor for this pump

    No RPM specified, only HP… help?
    1 year, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Christer is loaded.
    Additional information about Christer could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
    1 year, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about PattiY is loaded.
    Additional information about PattiY could not be loaded.
    -1point
    0out of 1found this answer helpful.
    Was this helpful?helpful0unhelpful1
    • 2015-09-01T19:51:15.273-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_5PXX8, prod, sort_default
    1 of 1
    • 2015-09-01T19:51:15.275-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_5PXX8, prod, sort_default
    1 of 1