Skip Content

Pedestal Pump,Cast Iron,1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pedestal Pump, Cast Iron, 1 HP

Price $297.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PXX7
  • Mfr. Model # 5PXX7
  • UNSPSC # 40151503
  • Catalog Page # 3298
  • Shipping Weight 27.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pedestal Pump
  • Type Self-Priming
  • HP Required 1
  • Inlet (In.) 1-1/4
  • Outlet (In.) 1-1/4
  • Use with Frame Number 56
  • Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Carbon Steel
  • Impeller Material Cast-Iron
  • Housing Material Cast-Iron
  • Shaft Material Carbon Steel
  • Screw Material Plated Steel
  • Seal Type Mechanical Seal
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Seal Application Nonflammable Liquids Compatible with Pump Components
  • Max. Liquid Temp. (F) 180
  • GPM of Water @ 10 Ft. of Head 38
  • GPM of Water @ 15 Ft. of Head 34
  • GPM of Water @ 20 Ft. of Head 28
  • GPM of Water @ 25 Ft. of Head 21
  • GPM of Water @ 30 Ft. of Head 15
  • GPM of Water @ 40 Ft. of Head 0
  • Max. Head (Ft.) 60
  • Best Efficiency GPM @ Head (Ft.) 42 @ 36
  • Best Efficiency Range GPM @ Head (Ft.) 50 @ 30 to 36 @ 40
  • Max. Specific Gravity 1
  • Max. Case Pressure (PSI) 75
  • Max. Fluid Viscosity 31 SSU
  • Inlet Pressure (PSI) 49
  • Impeller Type Semi-Open
  • Bearing Type Sealed Ball
  • Duty Continuous
  • Max. Dia. Solids (In.) 3/8
  • Drain Plug Yes
  • Manufacturers Warranty Length 1 Year
  • Application For Liquid and Chemical Transfer, Irrigation and Processing
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Height (In.) 7-1/4
  • Length (In.) 10-7/8
  • Width (In.) 6-5/8
  • Includes Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.