Skip Content

1-1/2HP Polypropylene Pedestal Pump, 1-1/2 Inlet (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1-1/2HP Polypropylene Pedestal Pump, 1-1/2 Inlet (In.)

TM

Price $803.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YEV1
  • Mfr. Model # 2YEV1
  • UNSPSC # 40151503
  • Catalog Page # 3300
  • Shipping Weight 14.25 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton pedestal non-metallic pump produces high flow rates under moderate head conditions. Designed for water circulation, booster service, irrigation, spraying systems, jockey pump service, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift is required. Water seal flush port is provided for the decontamination of chemicals on the seal and seat elastomers.

View More

Technical Specs

  • Item Pedestal Pump
  • HP Required 1-1/2
  • Inlet (In.) 1-1/2
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Impeller Material Polypropylene
  • Housing Material Polypropylene
  • Seal Material Buna N, SS, Carbon, Ceramic
  • GPM of Water @ 10 Ft. of Head 85
  • GPM of Water @ 20 Ft. of Head 78
  • GPM of Water @ 30 Ft. of Head 73
  • GPM of Water @ 40 Ft. of Head 66
  • GPM of Water @ 50 Ft. of Head 59
  • GPM of Water @ 60 Ft. of Head 50
  • GPM of Water @ 70 Ft. of Head 41
  • GPM of Water @ 80 Ft. of Head 21
  • Max. Specific Gravity 1.0
  • Impeller Type Closed
  • Bearing Type BALL
  • Duty Continuous
  • Port Rotation 4 Position Increments
  • Manufacturers Warranty Length 1 Year
  • For Use With Nonflammable and Non-abrasive liquid
  • Includes Manual
  • Best Efficiency GPM @ Head 54 @ 55 ft.
  • Height 7-1/2"
  • Inlet 1-1/2"
  • Inlet Pressure 75 psi
  • Length 9-1/3"
  • Max. Case Pressure 100 psi
  • Outlet 1-1/2"
  • Width 7-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.