Skip Content

 
Pallet Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pallet Truck


Technical Specs

  • Item Pallet Truck 
  • Fork Length 48" 
  • Overall Width 27" 
Load Capacity
Please Select
Width Between Forks
Please Select
Fork Height Lowered
Please Select
Fork Height Raised
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Width Between Forks
Fork Height Lowered
Fork Height Raised
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
24L322
4000 lb.
13"
2"
6-1/4"
63-1/2"

$1,226.00 / each

Enter location to check availability
Catalog Page #  1470 

Price $1,226.00 / each

Technical Specs

  • Item Pallet Truck
  • Load Capacity 4000 lb.
  • Fork Length 48"
  • Width Between Forks 13"
  • Fork Height Lowered 2"
  • Fork Height Raised 6-1/4"
  • Overall Length 63-1/2"
  • Overall Width 27"
32HD10
4400 lb.
14-3/8"
2-15/16"
7-1/2"
63"

$699.00 / each

Enter location to check availability
Catalog Page #  1470 

Price $699.00 / each

Technical Specs

  • Item Pallet Truck
  • Load Capacity 4400 lb.
  • Fork Length 48"
  • Width Between Forks 14-3/8"
  • Fork Height Lowered 2-15/16"
  • Fork Height Raised 7-1/2"
  • Overall Length 63"
  • Overall Width 27"
32HD11
5500 lb.
14-3/8"
2-15/16"
7-1/2"
63"

$736.50 / each

Enter location to check availability
Catalog Page #  1470 

Price $736.50 / each

Technical Specs

  • Item Pallet Truck
  • Load Capacity 5500 lb.
  • Fork Length 48"
  • Width Between Forks 14-3/8"
  • Fork Height Lowered 2-15/16"
  • Fork Height Raised 7-1/2"
  • Overall Length 63"
  • Overall Width 27"
24L324
5500 lb.
14-1/2"
3"
7-1/2"
63-1/2"

$1,119.00 / each

Enter location to check availability
Catalog Page #  1470 

Price $1,119.00 / each

Technical Specs

  • Item Pallet Truck
  • Load Capacity 5500 lb.
  • Fork Length 48"
  • Width Between Forks 14-1/2"
  • Fork Height Lowered 3"
  • Fork Height Raised 7-1/2"
  • Overall Length 63-1/2"
  • Overall Width 27"
24L323
5500 lb.
14-1/2"
3"
7-1/2"
67"

$899.00 / each

Enter location to check availability
Catalog Page #  1470 

Price $899.00 / each

Technical Specs

  • Item Pallet Truck
  • Load Capacity 5500 lb.
  • Fork Length 48"
  • Width Between Forks 14-1/2"
  • Fork Height Lowered 3"
  • Fork Height Raised 7-1/2"
  • Overall Length 67"
  • Overall Width 27"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More