Skip Content

Pallet Truck,27x48,Cap 5500 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pallet Truck, 27x48, Cap 5500 lb.

TM

Price $715.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YX97
  • Mfr. Model # 4YX97
  • UNSPSC # 24101505
  • Catalog Page # 1469
  • Shipping Weight 204.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a cushion grip with a 3-position lever and a flow valve for controlled lowering. Push rods are fixed with no adjustment needed. 4mm-thick steel with reinforced fork bracing and sealed ball bearings on wheels. 7"-dia. main wheel.

View More

Technical Specs

  • Item Pallet Jack
  • Pallet Jack Style Standard
  • Load Capacity 5500 lb.
  • Construction Steel
  • Fork Height Lowered 3"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 27"
  • Width Between Forks 14-3/8"
  • Fork Length 48"
  • Fork Width 6-1/4"
  • Lifting Height Min. 2-7/8"
  • Lifting Height Max. 7-3/4"
  • Overall Length 63"
  • Overall Height 48-1/4"
  • Roller Dia. 2-29/32"
  • Main Wheel Size 7"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Bearings Sealed Ball
  • Pivot 210 Degrees
  • Load Center 23-1/2"
  • Grease Fittings 12 External
  • Handle Heavy Duty Cushion Grip
  • Finish Polyurethane
  • Color Red
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 3reviewers.
Rated 1 out of 5 by Have had it for two months and the polyurethane wheels are basically separating and crumbling. June 6, 2013
Rated 4 out of 5 by I have been purchasing these pallet jacks for over 10 years and I feel they are the best value for the price. Plus Grainger has free replacement on this truck if you have any problems in the first year. I have tried other less expensive models from other sources but they do not hold up under our exterme usage. October 24, 2012
  • 2016-04-27 T23:12:20.046-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4YX97, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.