Skip Content

Pallet Truck,4 Way,Load Cap 4000 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pallet Truck, 4 Way, Load Cap 4000 Lb

Price $1,190.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24L322
  • Mfr. Model # 24L322
  • UNSPSC # 24101505
  • Catalog Page # 1610
  • Shipping Weight 125.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPallet Truck
  • Load Capacity4000 lb.
  • Construction8 Gauge Steel
  • Fork Height Lowered2"
  • Fork Height Raised6-1/4"
  • Width Across Forks27"
  • Width Between Forks13"
  • Fork Length48"
  • Fork Width7"
  • Lifting Height Min.2"
  • Lifting Height Max.6-1/4"
  • Overall Length63-1/2"
  • Overall Width27"
  • Overall Height48"
  • Roller Dia.2"
  • Main Wheel Size7"
  • Wheel MaterialMold-On Polyurethane
  • Pivot185 Degrees
  • HandleSteel
  • FinishPowder Coat
  • ColorBlack and Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This truck is designed for double-deck pallet and American trays with 2" minimum height. The hydraulic systems and bearings are maintenance-free. Safety features include an overload bypass valve and a pressure compensated flow valve for controlled lowering. A hand-actuated control lever for selecting Raise, Neutral, and Lower positions is included.

Repair Parts

Displaying repair parts for model:
  • 24L322

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.