Skip Content

Pallet Puller,5000 Lb,Double Scissor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pallet Puller, 5000 Lb, Double Scissor

Price $143.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2A093
  • Mfr. Model # 2A093
  • UNSPSC # 27111712
  • Catalog Page # 1474
  • Shipping Weight 22.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pallet Pullers
Pull pallet to the rear of a smooth truck floor for forklift access. 2-3/4"H heads are self-cleaning and unaffected by wood particles, paint, or grease. 1/4" proof coil chain included. Steel construction.
Note: Not to be used for lifting.
Double Scissor Action
1-pc. curved heads have integral spurs for gripping pallet stringers.

View More

Technical Specs

  • Item Pallet Puller
  • Style Double Scissor
  • Pulling Capacity 5000 lb.
  • For Stringers Up to 3"
  • Jaw Opening 3-3/8"
  • Jaw Height 2-3/4"
  • Overall Closed Length 14-1/2"
  • Length 30"
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.