Skip Content

 
Pallet Jack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pallet Jack

DAYTON


Technical Specs

  • ItemPallet Jack 
Pallet Jack Style
Please Select
Load Capacity
Please Select
Fork Height Lowered
Please Select
Fork Height Raised
Please Select
Fork Length
Please Select
Fork Width
Please Select
Overall Length
Please Select
Main Wheel Size
Please Select
Wheel Material
Please Select
Roller Material
Please Select
Color
Please Select
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Pallet Jack Style
Load Capacity
Fork Height Lowered
Fork Height Raised
Fork Length
Fork Width
Availability
Price
Qty
2ZE59
Low Profile
4400 lb.
2"
6-3/4"
48"
6-5/16"

$812.50 / each

Pallet Truck,Low Profile,4400 lb Cap
Catalog Page #  1580 

Price: $812.50 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleLow Profile
  • Load Capacity4400 lb.
  • Fork Height Lowered2"
  • Fork Height Raised6-3/4"
  • Fork Length48"
  • Fork Width6-5/16"
  • Overall Length63-1/2"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialSteel
  • ColorRed
2TUR8
Narrow
5500 lb.
2-15/16"
7-3/4"
36"
6-5/16"

$599.50 / each

Pallet Truck,Fork L 36 In,L 50xW 20 1/2
Catalog Page #  1580 

Price: $599.50 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleNarrow
  • Load Capacity5500 lb.
  • Fork Height Lowered2-15/16"
  • Fork Height Raised7-3/4"
  • Fork Length36"
  • Fork Width6-5/16"
  • Overall Length50"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
2TUR6
Narrow
5500 lb.
2-15/16"
7-3/4"
42"
6-5/16"

$616.00 / each

Pallet Truck,Fork L 42 In,56x20 1/2 In
Catalog Page #  1580 

Price: $616.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleNarrow
  • Load Capacity5500 lb.
  • Fork Height Lowered2-15/16"
  • Fork Height Raised7-3/4"
  • Fork Length42"
  • Fork Width6-5/16"
  • Overall Length56"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
2ZE58
Narrow
5500 lb.
2-15/16"
7-3/4"
48"
6-5/16"

$639.00 / each

Pallet Truck,Narrow,5500 lb Cap,Steel
Catalog Page #  1580 

Price: $639.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleNarrow
  • Load Capacity5500 lb.
  • Fork Height Lowered2-15/16"
  • Fork Height Raised7-3/4"
  • Fork Length48"
  • Fork Width6-5/16"
  • Overall Length61-7/8"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
2TUR4
Narrow
5500 lb.
2-15/16"
7-3/4"
48"
6-5/16"

$779.00 / each

Pallet Truck,Galvanized,Nylon Rollers
Catalog Page #  1580 

Price: $779.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleNarrow
  • Load Capacity5500 lb.
  • Fork Height Lowered2-15/16"
  • Fork Height Raised7-3/4"
  • Fork Length48"
  • Fork Width6-5/16"
  • Overall Length62"
  • Main Wheel Size7"
  • Wheel MaterialNylon
  • Roller MaterialNylon
  • ColorSilver
2ZE63
Narrow, Low Profile
4400 lb.
2"
6-3/4"
48"
6-5/16"

$810.50 / each

Pallet Truck,Low Profile,4400 lb Cap
Catalog Page #  1580 

Price: $810.50 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleNarrow, Low Profile
  • Load Capacity4400 lb.
  • Fork Height Lowered2"
  • Fork Height Raised6-3/4"
  • Fork Length48"
  • Fork Width6-5/16"
  • Overall Length63-1/2"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialSteel
  • ColorRed
2ZE62
Standard
4400 lb.
3"
7-3/4"
48"
6-5/16"

$3,540.00 / each

Pallet Truck,4500 lb Cap,SS
Catalog Page #  1581 

Price: $3,540.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity4400 lb.
  • Fork Height Lowered3"
  • Fork Height Raised7-3/4"
  • Fork Length48"
  • Fork Width6-5/16"
  • Overall Length62"
  • Main Wheel Size7"
  • Wheel MaterialNylon
  • Roller MaterialNylon
  • ColorSilver
2ZE57
Standard
5500 lb.
2-7/8"
7-3/4"
48"
6-5/16"

$703.00 / each

Pallet Truck,Quick Lift,5500 lb Cap
Catalog Page #  1580 

Price: $703.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity5500 lb.
  • Fork Height Lowered2-7/8"
  • Fork Height Raised7-3/4"
  • Fork Length48"
  • Fork Width6-5/16"
  • Overall Length63"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
2TUR7
Standard
5500 lb.
2-15/16"
7-3/4"
36"
6-5/16"

$546.50 / each

Pallet Truck,Fork L 36 In,L 50xW 27 In
Catalog Page #  1580 

Price: $546.50 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity5500 lb.
  • Fork Height Lowered2-15/16"
  • Fork Height Raised7-3/4"
  • Fork Length36"
  • Fork Width6-5/16"
  • Overall Length50"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
2TUR5
Standard
5500 lb.
2-15/16"
7-3/4"
42"
6-5/16"

$606.00 / each

Pallet Truck,Fork L 42 In, L 56xW 27 In
Catalog Page #  1580 

Price: $606.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity5500 lb.
  • Fork Height Lowered2-15/16"
  • Fork Height Raised7-3/4"
  • Fork Length42"
  • Fork Width6-5/16"
  • Overall Length56"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
2TUR3
Standard
5500 lb.
2-15/16"
7-3/4"
48"
6-5/16"

$811.50 / each

Pallet Jack,Galvanized,Fork L 48 In
Catalog Page #  1580 

Price: $811.50 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity5500 lb.
  • Fork Height Lowered2-15/16"
  • Fork Height Raised7-3/4"
  • Fork Length48"
  • Fork Width6-5/16"
  • Overall Length62"
  • Main Wheel Size7"
  • Wheel MaterialNylon
  • Roller MaterialNylon
  • ColorSilver
4YX97
Standard
5500 lb.
3"
7-3/4"
48"
6-1/4"

$672.00 / each

Pallet Truck,27x48,Cap 5500 lb.
Catalog Page #  1580 

Price: $672.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity5500 lb.
  • Fork Height Lowered3"
  • Fork Height Raised7-3/4"
  • Fork Length48"
  • Fork Width6-1/4"
  • Overall Length63"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
5NP21
Standard
5500 lb.
3"
7-3/4"
48"
6-1/4"

$1,030.00 / each

Truck,Pallet
Catalog Page #  1581 

Price: $1,030.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity5500 lb.
  • Fork Height Lowered3"
  • Fork Height Raised7-3/4"
  • Fork Length48"
  • Fork Width6-1/4"
  • Overall Length63"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
12U123
Standard
5500 lb.
3"
7-3/4"
48"
6-1/4"

$773.50 / each

Pallet Truck,w/Hand Brake,Cap 5500 lb
Catalog Page #  1581 

Price: $773.50 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity5500 lb.
  • Fork Height Lowered3"
  • Fork Height Raised7-3/4"
  • Fork Length48"
  • Fork Width6-1/4"
  • Overall Length63-1/2"
  • Main Wheel Size7
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
4YX96
Standard
6000 lb.
3"
7-1/2"
48"
6-1/4"

$763.00 / each

Truck,Hand Pallet
Catalog Page #  1580 

Price: $763.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity6000 lb.
  • Fork Height Lowered3"
  • Fork Height Raised7-1/2"
  • Fork Length48"
  • Fork Width6-1/4"
  • Overall Length63"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed
2ZE60
Standard
8000 lb.
2-7/8"
7-3/4"
48"
6-5/16"

$871.00 / each

Pallet Truck,Load Capacity 8000 lb,Steel
Catalog Page #  1580 

Price: $871.00 / each

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleStandard
  • Load Capacity8000 lb.
  • Fork Height Lowered2-7/8"
  • Fork Height Raised7-3/4"
  • Fork Length48"
  • Fork Width6-5/16"
  • Overall Length63"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • ColorRed