Skip Content

Pallet Truck,Narrow,5500 lb Cap,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pallet Truck, Narrow, 5500 lb Cap, Steel

Price $639.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZE58
  • Mfr. Model # 2ZE58
  • UNSPSC # 24101505
  • Catalog Page # 1609
  • Shipping Weight 180.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPallet Jack
  • Pallet Jack StyleNarrow
  • Load Capacity5500 lb.
  • ConstructionSteel
  • Fork Height Lowered2-15/16"
  • Fork Height Raised7-3/4"
  • Width Across Forks20-1/2"
  • Width Between Forks7-7/8"
  • Fork Length48"
  • Fork Width6-5/16"
  • Lifting Height Min.2-7/8"
  • Lifting Height Max.7-1/2"
  • Overall Length61-7/8"
  • Overall Width20-1/2"
  • Overall Height48"
  • Roller Dia.2-7/8"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • Roller MaterialPolyurethane
  • BearingsSealed Ball
  • Pivot210 Degrees
  • Load Center24"
  • Grease Fittings16 Internal
  • HandleCushion Grip
  • FinishPolyurethane
  • ColorRed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Feature a cushion grip with a 3-position lever and a flow valve for controlled lowering. Push rods are fixed with no adjustment needed. 4mm-thick steel with reinforced fork bracing and sealed ball bearings on wheels. Has a narrow fork design with entry glides and exit rollers for easier access to smaller pallets with decks up to 24"W and polyurethane rollers and wheels. 7"-dia. main wheel.

Repair Parts

Displaying repair parts for model:
  • 2ZE58

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Got the job done While my company always tries to buy American wherever possible, we were in a situation that called for a narrow pallet jack on short notice thus we opted to get this one from Grainger. Despite being made in China, the unit is suprisingly well-built, durable, and worked well for our needs. June 19, 2012
  • 2015-05-28T20:03:47.823-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ZE58, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.