Skip Content

Hand Operated Drum Pump,Rotary,10gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hand Operated Drum Pump, Rotary, 10gpm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2UY11
  • Mfr. Model # 2UY11
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • RPM 135
  • Pump Body Material PVDF
  • Wetted Materials PVDF, PTFE, SS
  • Seal Material PTFE
  • Discharge Tubing Material PVDF
  • Piston Material PVDF
  • For Use On 5, 15, 30, 55 gal. Drums
  • GPM 10
  • Max. Temp. 104 Degrees F
  • Ounces per Stroke 10 GPM @ 135 RPM
  • Max. Viscosity 5000 SSU
  • Inlet Size 1" FNPT
  • Outlet Size 3/4" UNF
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 6"
  • Suction Tube Length 41"
  • Suction Tube Outlet O.D. Size 1-1/4"
  • Suction Tube Type 3-Piece Tube
  • Overall Length 53-1/4"
  • Adapter Type Bung
  • Adapter Material Polyethylene
  • Application Machine Oils, Lubricants, Alkalis, Acids
  • Includes Spout
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.