Skip Content

Rectangular OEM Blower Without Flange, Voltage 115/230, 1075 RPM, Wheel Dia. 8-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rectangular OEM Blower Without Flange, Voltage 115/230, 1075 RPM, Wheel Dia. 8-1/4"

Price $317.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDT9
  • Mfr. Model # 1TDT9
  • UNSPSC # 40101601
  • Catalog Page # 3718
  • Shipping Weight 20.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item OEM Blower
  • Outlet Shape Rectangular
  • With/Without Flange Without Flange
  • Wheel Dia. 8-1/4"
  • Wheel Width 1-7/8"
  • CFM @ 0.000-In. SP 794
  • CFM @ 0.100-In. SP 780
  • CFM @ 0.200-In. SP 750
  • CFM @ 0.300-In. SP 690
  • CFM @ 0.400-In. SP 670
  • CFM @ 0.500-In. SP 610
  • CFM @ 0.600-In. SP 570
  • Voltage 115/230
  • Hz 50/60
  • Phase 1
  • Full Load Amps 2.75/1.45
  • RPM 1075
  • Bearing Type BALL
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Lead Length 13"
  • Conduit Box Yes
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 7"
  • Outlet Height 5-9/16"
  • Outlet Width 6-3/16"
  • Overall Height 14-7/8"
  • Overall Width 10-1/2"
  • Overall Depth 13-1/8"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Housing Color Gray
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Replaces 4C668
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about DTerr is loaded.
Additional information about DTerr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can call us at 1-800 Grainger and we can assist you with that information.

Thanks for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The air flow information on this blower goes out only to .600 inches of water. What is the flow out to 1.000 inches of water.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about chrisg is loaded.
Additional information about chrisg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This blower is limited to a maximum of 160 cfm @ 0.800". This blower is not rated at 1.0" static pressure. If you need a copy of the fan curve, please call our HVAC tech team and we can email you a copy. 800-472-4643

Thank you for using Grainger Ask and Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Operating temperature range: -20 to 104 degrees Fahrenheit
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:02:31.768-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDT9, prod, sort_default
1 of 1
  • 2016-02-06 T20:02:31.770-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDT9, prod, sort_default
1 of 1