Skip Content

Blower,428/293 cfm,115V,1.10/0.85A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 428/293 cfm, 115V, 1.10/0.85A

Price $148.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDT6
  • Mfr. Model # 1TDT6
  • UNSPSC # 40101601
  • Catalog Page # 4156
  • Shipping Weight 10.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRectangular
  • With/Without FlangeWith Flange
  • Wheel Dia.5-1/8"
  • Wheel Width7"
  • CFM @ 0.000-In. SP428/293
  • CFM @ 0.100-In. SP405/290
  • CFM @ 0.200-In. SP370/285
  • CFM @ 0.300-In. SP330/260
  • CFM @ 0.400-In. SP225/188
  • CFM @ 0.500-In. SP150/130
  • CFM @ 0.600-In. SP70/30
  • Voltage115
  • Hz50/60
  • Phase1
  • Full Load Amps1.10/0.85
  • RPM1500/1085
  • Bearing TypeBall
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Lead Length13"
  • Conduit BoxNo
  • Max. Ambient Temp.104 Degrees F
  • Max. Inlet Temp.104 Degrees F
  • Inlet Dia.4-9/16"
  • Outlet Height3-1/2"
  • Outlet Width7-13/16"
  • Overall Height9-3/8"
  • Overall Width9-1/4"
  • Overall Depth8-9/16"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionAll Position
  • Housing FinishEnamel
  • Housing MaterialRolled Steel
  • Housing ColorGray
  • Agency ComplianceUL Recognized US and Canada (E47479), CE
  • Replaces4C565
  • IncludesDischarge Mounting Flange
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is there any noise level information (dB) on this blower?
Looking for dB at both 1500 & 1085 RPM settings.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about RBastick is loaded.
Additional information about RBastick could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Unfortunately we do not have specific decibel ratings for the blower you inquired about.

If you should require further assistance if you could please 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you with selecting the right blower for your application.

Thank you for using Grainger Ask and Answer.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Operating temperature range: -20 to 104 degrees Fahrenheit
3 years ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-25T19:42:57.896-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDT6, prod, sort_default
1 of 1
  • 2015-04-25T19:42:57.899-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDT6, prod, sort_default
1 of 1