Skip Content

Blower,549 cfm,115V,2.05A,1640 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 549 cfm, 115V, 2.05A, 1640 rpm

Price $195.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDT2
  • Mfr. Model # 1TDT2
  • NSN # 
  • UNSPSC # 40101601
  • Catalog Page # 4156
  • Shipping Weight 13.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRectangular
  • With/Without FlangeWith Flange
  • Wheel Dia.6-1/4"
  • Wheel Width3-13/16"
  • CFM @ 0.000-In. SP549
  • CFM @ 0.100-In. SP538
  • CFM @ 0.200-In. SP510
  • CFM @ 0.300-In. SP500
  • CFM @ 0.400-In. SP480
  • CFM @ 0.500-In. SP450
  • CFM @ 0.600-In. SP435
  • CFM @ 0.700-In. SP390
  • CFM @ 0.800-In. SP360
  • Voltage115
  • Hz50/60
  • Phase1
  • Full Load Amps2.05
  • RPM1640
  • Bearing TypeBall
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Lead Length13"
  • Conduit BoxYes
  • Max. Ambient Temp.104 Degrees F
  • Max. Inlet Temp.104 Degrees F
  • Inlet Dia.5-5/16"
  • Outlet Height4-1/4"
  • Outlet Width5-1/4"
  • Overall Height11-1/8"
  • Overall Width9-3/16"
  • Overall Depth10-7/16"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionAll Position
  • Housing FinishEnamel
  • Housing MaterialRolled Steel
  • Housing ColorGray
  • Agency ComplianceUL Recognized US and Canada (E47479), CE
  • Replaces4C445 and 4YJ32
  • IncludesDischarge Mounting Flange
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Direct-drive blower with forward-curve wheels are OEM replacements in many general heating, cooling, ventilating, or component cooling applications. Dynamically balanced to provide smooth, quiet operation and maintain cfm at higher static pressures. Mount in any position. Cast-aluminum end shields dissipate heat. Ball bearings. Rectangular outlet. Not for use with speed controllers.

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Used this in combination with a snap thermostat for a passive/active solar thermal wall air handler. Been working like a champ for several years now. Would be nice to have full maintainance instructions linked since I lost mine. I assume a few drops of oil for the surface bearings annually would be all.I do note with a bit of trepidation though that the product is now made in China. How is the overall product efficiency now that windings are usually made with second grade copper? Come on Grainger..lets by this stuff from our workers here...Demand that and you might still have a customer November 9, 2013
Rated 5 out of 5 I DESIGN SMALL AIR MOVEMENT SYSTEMS FOR WOOD FIRED HEATING--INSTALLED 2 RECENTLY AND THEY WORK WELL-CONDUIT BOX COULD BE MORE GENEROUSLY SIZED January 27, 2013
  • 2015-07-26T19:36:59.956-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1TDT2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
motor m# from older blower fan 4C445A
new blower fan MG1104125171010
7 months ago
by
Read all my Q&A
 
Please wait while more information about OhSnap is loaded.
Additional information about OhSnap could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are no replacement parts for the 1TDT2.

Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The one I have is 1/10th horsepower and runs at 1570 rp
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Nummy is loaded.
Additional information about Nummy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The RPM is rated at approximately 1,640. The motor has not been rated in HP. Based on the watts, it would be estimated under 1/3HP.

Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Operating temperature range: -20 to 104 degrees Fahrenheit
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
It says 104 degrees max ambient.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ranger1952 is loaded.
Additional information about ranger1952 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-26T19:57:46.535-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDT2, prod, sort_default
1 of 1
  • 2015-07-26T19:57:46.537-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDT2, prod, sort_default
1 of 1