Skip Content

Blower,75 cfm,115V,0.45A,3016 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 75 cfm, 115V, 0.45A, 3016 rpm

Price $87.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDP3
  • Mfr. Model # 1TDP3
  • NSN # 4140-01-082-2249
  • UNSPSC # 40101601
  • Catalog Page # 4155
  • Shipping Weight 4.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRound
  • With/Without FlangeWith Flange
  • Wheel Dia.3-15/16"
  • Wheel Width1-7/8"
  • CFM @ 0.000-In. SP75
  • CFM @ 0.100-In. SP71
  • CFM @ 0.200-In. SP68
  • CFM @ 0.300-In. SP66
  • CFM @ 0.400-In. SP61
  • CFM @ 0.500-In. SP56
  • Voltage115
  • Hz50/60
  • Phase1
  • Full Load Amps0.45
  • RPM3016
  • Bearing TypeBall
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Lead Length13"
  • Conduit BoxYes
  • Max. Ambient Temp.104 Degrees F
  • Max. Inlet Temp.104 Degrees F
  • Inlet Dia.3-1/8"
  • Outlet Dia.2-1/8"
  • Overall Height5-3/4"
  • Overall Width6-1/4"
  • Overall Depth6-7/16"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionAll Position
  • Housing FinishEnamel
  • Housing MaterialRolled Steel
  • Housing ColorGray
  • Agency ComplianceUL Recognized US and Canada (E47479), CE
  • Replaces4C443
  • IncludesDischarge Mounting Flange

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Direct OEM replacement blower mounts in any position and maintains CFM at higher static pressures. Open motors with cast-aluminum end shields dissipate heat to help reduce downtime and extend service life. Ball bearings. Not for use with speed controllers.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Blower to replace E860108 55cfm

4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about woodhog is loaded.
Additional information about woodhog could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about slowitdown is loaded.
Additional information about slowitdown could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this is not for use with speed controllers. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about tybee is loaded.
Additional information about tybee could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The 1TDP3 is only flanged on the outlet. The inlet is on the side of the blower and it does not have a flange.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Would this work in place of a dayton 9MRW2 blower?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about razorbacks3351 is loaded.
Additional information about razorbacks3351 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 9MRW2 was a 100CFM blower, the 1TDP3 is goign to give you slightly less CFM at 75, but depending on application and the airflow requirements, yes this blower could replace it.

Thanks for using Graigner Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Frugal is loaded.
Additional information about Frugal could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Since we do not carry the Hardy brand furnace you are referring to we would need additional information about it before being able to answer the question. Please call 1-800-Grainger with additional information about for furnace and we can assist further.

Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Operating temperature range: -20 to 104 degrees Fahrenheit
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1