Skip Content

Blower,50 cfm,115V,0.23A,3036 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 50 cfm, 115V, 0.23A, 3036 rpm

Price $77.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDN7
  • Mfr. Model # 1TDN7
  • NSN # 4140-01-147-9235
  • UNSPSC # 40101601
  • Catalog Page # 4155
  • Shipping Weight 4.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRound
  • With/Without FlangeWith Flange
  • Wheel Dia.3"
  • Wheel Width1-7/8"
  • CFM @ 0.000-In. SP50
  • CFM @ 0.100-In. SP48
  • CFM @ 0.200-In. SP44
  • CFM @ 0.300-In. SP39
  • CFM @ 0.400-In. SP32
  • CFM @ 0.500-In. SP18
  • Voltage115
  • Hz50/60
  • Phase1
  • Full Load Amps0.23
  • RPM3036
  • Bearing TypeBall
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Lead Length13"
  • Conduit BoxYes
  • Max. Ambient Temp.104 Degrees F
  • Max. Inlet Temp.104 Degrees F
  • Inlet Dia.2-3/8"
  • Outlet Dia.2-1/8"
  • Overall Height5-13/16"
  • Overall Width5-1/8"
  • Overall Depth6-7/16"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionAll Position
  • Housing FinishEnamel
  • Housing MaterialRolled Steel
  • Housing ColorGray
  • Agency ComplianceUL Recognized US and Canada (E47479), CE
  • Replaces4C440
  • IncludesDischarge Mounting Flange and Inlet Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Direct OEM replacement blower mounts in any position and maintains CFM at higher static pressures. Open motors with cast-aluminum end shields dissipate heat to help reduce downtime and extend service life. Ball bearings. Not for use with speed controllers.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I bought the blower to put on my outside wood furnace. I needed to add a power draft for a faster burn response, when the thermostat called for heat in the house. The blower works great and I highly recommend this product, it works great. February 13, 2014
  • 2015-05-03T20:03:50.665-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TDN7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The blower would be more useful if the motor speed could be varied. Is there a control that could be used with this blower?
7 months ago
by
Read all my Q&A
 
Please wait while more information about CloudBridge is loaded.
Additional information about CloudBridge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, a 4C331 is an option to control the top 50% of the speed. Compatibility and performance can vary between motors and speed controls.

Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
11 months ago
by
Read all my Q&A
 
Please wait while more information about Shredder5 is loaded.
Additional information about Shredder5 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately these blowers are non speed controllable.

Thanks for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about TxNick is loaded.
Additional information about TxNick could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The noise rating is 58.9dB on this blower. Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about TheBlacksmith is loaded.
Additional information about TheBlacksmith could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, we do carry cordsets that can be used with this blower. To get the correct cord, please contact Grainger's Electrical Technical support team. They will go over your options and pick out the best item for your application.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Stove is loaded.
Additional information about Stove could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This blower is not equipped with a wall plug, it is intended for a hard wire application.

Thanks for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Operating temperature range: -20 to 104 degrees Fahrenheit
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T20:16:53.828-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDN7, prod, sort_default
1 of 1
  • 2015-05-03T20:16:53.831-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TDN7, prod, sort_default
1 of 1