Skip Content

Rectangular OEM Blower With Flange, Voltage 115, 1650 RPM, Wheel Dia. 6-3/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rectangular OEM Blower With Flange, Voltage 115, 1650 RPM, Wheel Dia. 6-3/16"

Price $185.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G801
  • Mfr. Model # 12G801
  • UNSPSC # 40101601
  • Catalog Page # 3718
  • Shipping Weight 14.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item OEM Blower
  • Outlet Shape Rectangular
  • With/Without Flange With Flange
  • Wheel Dia. 6-3/16"
  • Wheel Width 1-7/8"
  • CFM @ 0.000-In. SP 485
  • CFM @ 0.100-In. SP 475
  • CFM @ 0.200-In. SP 448
  • CFM @ 0.300-In. SP 425
  • CFM @ 0.400-In. SP 398
  • CFM @ 0.500-In. SP 375
  • CFM @ 0.600-In. SP 325
  • CFM @ 0.700-In. SP 275
  • CFM @ 0.800-In. SP 215
  • Voltage 115
  • Hz 50/60
  • Phase 1
  • Full Load Amps 1.35
  • RPM 1650
  • Bearing Type BALL
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Nonventilated
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Lead Length 13"
  • Conduit Box Yes
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 5-5/16"
  • Outlet Height 4-1/4"
  • Outlet Width 3-13/16"
  • Overall Height 11-1/8"
  • Overall Width 8-11/16"
  • Overall Depth 10-7/16"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Housing Color Gray
  • Agency Compliance UL Recognized US and Canada (E19455) - UL507, CE
  • Includes Discharge Mounting Flange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
0 answers

Fan Guard

Does Dayton supply an inlet finger guard for this model (12G801)?
1 week, 5 days ago
by
Read all my Q&A
 
Please wait while more information about tslothrop is loaded.
Additional information about tslothrop could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
7 months ago
by
Read all my Q&A
 
Please wait while more information about Chipsquestion is loaded.
Additional information about Chipsquestion could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Unfortunately this item is not speed controllable. In this class and size of blower there are none that are variable speed controllable that Grainger offers.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:51.873-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12G801, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:51.875-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12G801, prod, sort_default
1 of 1