Skip Content

24" Commercial Mobile Non-Oscillating Orbital Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

24" Commercial Mobile Non-Oscillating Orbital Air Circulator

Price $414.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10R360
  • Mfr. Model # 10R360
  • UNSPSC # 40101602
  • Catalog Page # N/A
  • Shipping Weight 49.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial, orbital, quiet-design fan is designed to move high volumes of air over long distances. It features an easy-to-adjust, two-axis system, which allows users to keep the airflow focused in very specific directions. Use in commercial applications such as schools and sporting events.

View More

Technical Specs

  • Item Orbital Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 8224
  • CFM Low 8032
  • Air Velocity (FPM) @ 20 Ft. 374
  • Motor HP 1/3
  • Motor RPM 1550/1450
  • Operating Amps 2.35/2.2
  • Mounting Location Floor
  • Mounting Style Mobile
  • Fan RPM 1550/1450
  • Environmental Applications Commercial
  • Assembled Assembled
  • CFM/Watt 34.33
  • Air Velocity (FPM) @ 10 Ft. 689
  • Air Velocity (FPM) @ 40 Ft 177
  • Sound Level 72/70dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 265/255
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Open Air-Over
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 33-1/2"
  • Height 35"
  • Width 33-1/2"
  • Max. Depth 11"
  • Cord Length 6-1/2 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 7/16"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Powder Coated
  • Application Warehouse and Indoor Spot Ventilation
  • Standards UL/cUL
  • Includes 6" Diameter Rubber and Steel Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.