Skip Content

Open Drum Mixer,1/4 HP,316 SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Open Drum Mixer, 1/4 HP, 316 SS

Price $543.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32V133
  • Mfr. Model # 32V133
  • UNSPSC # 23191101
  • Catalog Page # 1423
  • Shipping Weight 36.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Tank Mixer is designed for the economical mixing of small tanks and open head drums. The mixer can be easily mounted, and the shaft angle can be easily adjusted for optimum mixing. Well-suited for mixing/blending low viscosity fluids and suspending or dissolving low concentrations of solids in water or water like liquids, including light oils and syrups. The mixer can be conveniently moved from one container to another, and mounted directly to tanks or on railers with 1-7/8" opening adjustable clamp.

View More

Technical Specs

  • Item Open Drum Mixer
  • Type Economy
  • Max. RPM 1750
  • Shaft Dia. (In.) 1/2
  • Shaft Length (In.) 32
  • HP 1/4
  • Motor 115 to 230V 1-Phase
  • Motor Type TEFC Electric
  • Mounting Brackets Adjustable
  • Propeller 3 Blade
  • Shaft Material 316 Stainless Steel
  • For Use With 32V143, 32V146
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.