Skip Content

Open Drip Proof Motor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Open Drip Proof Motor

Price $203.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VLD4
  • Mfr. Model # 1VLD4
  • UNSPSC # 26101612
  • Catalog Page # 4295
  • Shipping Weight 9.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOpen Drip Proof Motor
  • IncludesCapacitor
  • Type1/4 HP
  • For Use With3E235D, 3E376D, 4E461A, 3E246D, 3E387D, 4E467A, 4E470A, 4DG30, 4DG31, 4DG40, 4DG41, 3E230D, 3E371D, 4E458A, 3E243D, 3E384D, 4LX54, 4LX53, 4LX64, 4LX63, 4LX56, 4LX55
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 3 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 month, 3 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about maintdir is loaded.
    Additional information about maintdir could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    This item is a direct replacement only motor so there are no specifications available.

    Thank you for using Grainger Ask & Answer.
    1 month, 3 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about ThomasP is loaded.
    Additional information about ThomasP could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 year, 2 months ago
    by
    Read all my Q&A
     
    Please wait while more information about jam4767 is loaded.
    Additional information about jam4767 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    This motor has a 1/2" shaft.

    Thanks for using Grainger Ask and Answer.
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about adaml is loaded.
    Additional information about adaml could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0

    Answer: 
    I need to know the size of the shaft of this motor 1VLD4.
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about jam4767 is loaded.
    Additional information about jam4767 could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-04-24T19:41:52.663-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1VLD4, prod, sort_default
    1 of 1
    • 2015-04-24T19:41:52.666-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1VLD4, prod, sort_default
    1 of 1