Skip Content

Oil Transfer Pump,Electric,1/2 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Oil Transfer Pump, Electric, 1/2 HP, 115V

Price $628.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12F735
  • Mfr. Model # 12F735
  • UNSPSC # 40151532
  • Catalog Page # 3735
  • Shipping Weight 42.0 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOil Transfer Pump
  • TypeElectric
  • HP1/2
  • Voltage115 VAC
  • Amps9
  • GPM Max.4.0
  • Suction Lift (Ft.)6
  • Nozzle ShutoffManual
  • Motor TypeAir Cooled with Thermal Protection with UL listed frame
  • Motor Frame56C
  • Inlet1" NPT
  • Outlet3/4" NPT
  • Hose Length (Ft.)8
  • Hose MaterialRubber
  • Max. Pressure (PSI)65
  • Max. Viscosity (SSU)1000
  • RPM1720
  • Duty CycleContinuous
  • Self-PrimingYes
  • Power Cord Length (Ft.)8
  • Max. Temp.140 Degrees F
  • Body MaterialAluminum
  • Gear MaterialSteel
  • Tube MaterialSteel
  • Suction Tube Length (In.)34
  • Lip SealYes
  • Shaft MaterialSteel
  • ApplicationOils, Synthetic Oils, Antifreeze, Used Oil, Hydraulic Fluids, Cutting Oils, Oil based Herbicides, Non Flammable Oil Based Solvents, Liquid Soap etc.
  • Height (In.)9
  • Length (In.)14-1/2
  • Width (In.)7
  • IncludesSuction Tube , Bung , Hose & Dispensing Nozzle
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This self-priming pump has aluminum, cast-iron, NBR, nylon, polypropylene, PVC, steel, and zinc wetted parts for the transfer of antifreeze, bulk oils, and hydraulic fluids. The internal bypass valve operates when discharge pressure exceeds bypass valve setting. The motor is thermally protected.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about Alan123456 is loaded.
Additional information about Alan123456 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

You are correct; this pump does have a built in bypass for when the dispensing nozzle is closed.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

is this a intrinsically safe pump?

1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about C1234 is loaded.
Additional information about C1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
A copy of the owners manual with safety information has been emailed yo you. If you need additional assistance please call 1-800-Grainger to speak with a cusomer service agent.

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jim8286 is loaded.
Additional information about jim8286 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the vendors Operating Instructions and Parts Manual,the Dayton Oil Pump is designed specifically to transfer bulk oils, hydraulic fluid, antifreeze or antifreeze mixes. Pump should only be used with liquids compatible with pump component materials.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:06:07.589-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12F735, prod, sort_default
1 of 1
  • 2015-07-02T20:06:07.591-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12F735, prod, sort_default
1 of 1