Skip Content

Torpedo Heater,650,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torpedo Heater, 650,000 BtuH

Price $2,877.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XA50
  • Mfr. Model # 4XA50
  • UNSPSC # 40101819
  • Catalog Page # 4288
  • Shipping Weight 345.0 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOil Fired Torpedo Heater
  • BtuH Output650,000
  • Tank Capacity40 gal.
  • Fuel Consumption4.5 gph
  • Heating Area13,500 sq. ft.
  • Hours on One Filling9-1/2
  • Fuel TypeK1 Kerosene, #1 Fuel Oil
  • Voltage120
  • Hz60
  • Amps AC7.1
  • Built-In ThermostatYes
  • Length78"
  • Width34-1/2"
  • Height48"
  • FeaturesOn/Off Switch, Fuel Gage, Power Failure Indicator
  • Safety FeaturesThermal Protection, Fuel Safety Shutoff
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Dayton Model heater uses 1-K Kerosene for combustion, and electricity to run the fan. It is primarily intended for temporary heating of well ventilated buildings under construction, alteration, or repair. This heater may be used in agricultural, industrial and commercial environments.

Repair Parts

Displaying repair parts for model:
  • 4XA50

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We have a 40x60 Quonset hut shop. We heated it many years with a 170K BTU torpedo heater and a wood/coal stove. I should have bought the Dayton 4XA50 years ago. On a cold 16 degree morning, this place is 80 degrees within 10 minutes and after the building is warmed up it runs 2x an hour for 5 minutes at a time set on 60 degrees. No more hassle with the wood stove or constant running of the smaller torpedo heater. Unbelievable product. Very pleased. February 11, 2015
  • 2015-07-29T19:45:43.974-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4XA50, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.