Skip Content

Firestat Control Manual Reset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Firestat Control Manual Reset

Price: NA

Item no longer available


  • Item # 4PU55
  • Mfr. Model # 4PU55
  • UNSPSC # 39121549
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirestat, Limit Control
  • TypeFixed Temp, Manual Reset
  • Switch ActionOpen On Rise
  • Switch TypeSPST
  • Element TypeInsertion
  • Element Insertion Length (In.)5
  • Height (In.)4
  • Width (In.)3.5
  • Depth (In.)6-3/4
  • Inductive Amps @ 120V4.9
  • Inductive Amps @ 240V9.8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Plenum-Mount Fan and Limit Controls
All except flush-mount models have insertion-type elements.
Firestat

• Max. element temp.: 300°F Pilot duty: 125VA @ 24 to 600VAC
Features adjustable dial stop and trip-free reset lever.
UL Listed.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.