Skip Content

Pump,Sump,0.33 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Sump, 0.33 HP

Price $116.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KU64
  • Mfr. Model # 4KU64
  • UNSPSC # 40151512
  • Catalog Page # 3674
  • Shipping Weight 15.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNon-Submersible Sump Pump
  • TypeResidential Pedestal
  • HP1/3
  • Motor EnclosureODP
  • Amps AC4
  • HousingABS
  • Pump BasePlastic
  • Volute MaterialPlastic
  • Impeller MaterialABS
  • Column MaterialABS
  • Float MaterialPolyethylene
  • Height (In.)30-1/2
  • Dia. (In.)12
  • NPT Outlet (In.)1-1/4
  • GPM of Water @ 5 Ft. of Head55
  • GPM of Water @ 10 Ft. of Head47
  • GPM of Water @ 15 Ft. of Head26
  • Max. Head (Ft.)18
  • Base to Motor Height (In.)25
  • Off Point (In.)5
  • On Point (In.)13-15
  • Cord Length (Ft.)10
  • Bearing TypeDual Ball
  • Motor TypePSC
  • Cord Size18/3
  • Cord TypeSJT
  • Switch TypeVertical
  • SwitchFloat with Rod and Stops
  • Max. Dia. Solids (In.)0.375
  • Max. Liquid Temp. (F)120
  • Min. Sump Pit Dia. (In.)18
  • Motor HousingRolled Steel with Cast Aluminum Endshields
  • Hz60
  • Insulation ClassB
  • Voltage115
  • RPM1750
  • PhaseSingle
  • Thermal ProtectionAutomatic
  • Adapter (In.)1-1/2
  • DutyIntermittent
  • For Use WithWater Only
  • Agency ComplianceUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton non-submersible pedestal sump pumps are designed from quality materials to provide extended life in rainwater evacuation applications from residential sump basins. The combination of a high-torque and dual ball bearing motor with corrosion resistant pump materials provides reliable pump service. This unit is equipped with a 10-ft. long, 3-pring grounding type power cord. A float switch assembly is provided and must be assembled for automatic operation. The pump motor is air-cooled, and not designed for hazardous or flammable fluids or for pumping locations classified as hazardous in accordance with the United States National Electric Code (NEC), ANSI/NFPA 70. This product is not for use in ponds or any other aquatic life system; not is it for use in swimming pools or similar bodies of water where water recreation is present.

Repair Parts

Displaying repair parts for model:
  • 4KU64

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.