Skip Content

 
Nesting Merchandise Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nesting Merchandise Platform Truck

TM

Technical Specs

  • Item Nesting Merchandise Platform Truck 
  • Load Capacity 1500 lb. 
  • Deck Material Steel 
  • Handle Type Removable 
  • Overall Height 37-1/2" 
Deck L x W
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Deck L x W
Price
Qty
Please use Qty box to add item(s) to cart.
2TUK4
48" x 24"

$454.25 / each

Enter location to check availability
Catalog Page #  1454 

Price $454.25 / each

Technical Specs

  • Item Nesting Merchandise Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable
  • Overall Height 37-1/2"
2TUK5
54" x 27"

$555.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $555.50 / each

Technical Specs

  • Item Nesting Merchandise Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 54" x 27"
  • Handle Type Removable
  • Overall Height 37-1/2"
2TUK6
60" x 30"

$655.50 / each

Enter location to check availability
Catalog Page #  1454 

Price $655.50 / each

Technical Specs

  • Item Nesting Merchandise Platform Truck
  • Load Capacity 1500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 37-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More