Skip Content

Pump,Booster, SS, 1 1/2 HP, 208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Booster, SS, 1 1/2 HP, 208-230/460V

Price $974.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5NYC5
  • Mfr. Model # 5NYC5
  • UNSPSC # 40151503
  • Catalog Page # 3718
  • Shipping Weight 56.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Stage Booster Pump
  • HP 1-1/2
  • Phase 3
  • Voltage 208-230/460
  • Amps 6.5-6.93/3.46
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Stages 16
  • GPM @ 10 PSI 15.5
  • Max. Pressure 194 psi
  • Housing Material Stainless Steel
  • Impeller Material Noryl
  • Impeller Type Closed
  • Max. Case Pressure 300 psi
  • Max. Fluid Viscosity 50 SSU
  • Max. Liquid Temp. 140 Degrees F
  • Motor Enclosure ODP
  • Seal Type Mechanical Type 21
  • Seal Material Carbon/Silicon Carbide,SS spring and Viton
  • Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel
  • RPM 3450
  • NEMA/IEC Frame 56J
  • Application Pressure Boosting, Pressure Cleaning, Spray or Mist Systems, Reverse Osmosis, Water Circulation
  • Agency Compliance CSA, CUS Listed
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Length 28-3/4"
  • Width 6-1/2"
  • Height 9-1/2"
  • Bearing Type Permanently Lubricated, Maintenance Free
  • Best Efficiency GPM @ Head 9gpm @346 ft.
  • Best Efficiency Range GPM @ Head 11.5-6 gpm @243-427 ft.
  • Diffuser Material Noryl
  • Duty Continuous
  • Hz 60
  • Motor Ambient Temp. Rating 65 Degrees C
  • Seal Application Clear Water
  • Service Factor 1.3
  • Shaft Material SS430
  • Suction Lift 10 ft.
  • GPM @ 20 PSI 15.3
  • GPM @ 40 PSI 14.3
  • GPM @ 60 PSI 13.3
  • GPM @ 80 PSI 12.2
  • GPM @ 100 PSI 10.2
  • GPM @ 120 PSI 9.6
  • GPM @ 140 PSI 8.3
  • GPM @ 160 PSI 8.2
  • GPM @ 180 PSI 6.6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


This multistage pressure booster pump increases pressure from city mains, or pumps water from cisterns and private ponds to ensure the proper operation of filtration equipment. It can handle contaminated water in reverse osmosis filter and other aggressive water applications.

This manually operated pump is not submersible. The motor is rated for continuous duty. Applications include rinsing or spray cooling equipment, lawn sprinkling, insecticide spraying, and providing high water pressure for washing buildings, dairy walls or floors, hog parlors, and poultry houses.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 5NYC5,
  • 5NYC5A

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.