Skip Content

General Purpose Motor, 2 HP, 3-Phase, 1750 Nameplate RPM, Voltage 208-230/460, Frame 143-5T/56HZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Motor, 2 HP, 3-Phase, 1750 Nameplate RPM, Voltage 208-230/460, Frame 143-5T/56HZ

Price $544.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NKY3
  • Mfr. Model # 2NKY3
  • UNSPSC # 26101604
  • Catalog Page # 16
  • Shipping Weight 48.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • Nameplate RPM1750
  • Frame143-5T/56HZ
  • Voltage208-230/460
  • Hz60/50
  • Phase3
  • Full Load Amps6.0-5.8/2.9
  • Number of Speeds1
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionAll Angle
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.25
  • BearingsBall
  • Frame MaterialSteel
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.7/8"
  • Shaft Length2-1/4"
  • Length Less Shaft10-3/8"
  • Overall Length12-3/4"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • StandardsUL Recognized, CSA Certified, CE
  • DutyContinuous
  • Efficiency GroupNEMA Premium(R)
  • Nominal Efficiency86.5%
  • Inverter RatedYes
  • Warranty (Years)3
  • Green Certification or Other RecognitionNEMA Premium Rated
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about chol is loaded.
Additional information about chol could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All three phase motors can be reversed by swapping two of the power feeds to the bungles they are connected to. This changes the phase sequence of the power, which reverses the motor shaft direction. Call an electrician before going forward.

Thank you for using Grainger Ask & Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need a wiring diagram for this motor. Where can I find one?
9 months ago
by
Read all my Q&A
 
Please wait while more information about lrccoil29 is loaded.
Additional information about lrccoil29 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You should have the wiring diagram now.

Thank you for using Grainger Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Has staff answer
 
1 answer

HOW TO REVERSE ROTATION

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about gambler is loaded.
Additional information about gambler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I hvae emailed a copy of the wiring diagram to you that explains how to reverse the rotation. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:25.453-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NKY3, prod, sort_default
1 of 1
  • 2015-05-05T19:54:25.456-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NKY3, prod, sort_default
1 of 1