Skip Content

General Purpose Motor, 2 HP, 3-Phase, 1730 Nameplate RPM, Voltage 208-230/460, Frame 145T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Motor, 2 HP, 3-Phase, 1730 Nameplate RPM, Voltage 208-230/460, Frame 145T

Price $556.50 / each

Please sign in or register to access lists

Go

Ship to: 95448 (Change)

Go

Invalid Zip Code

ROHNERT PARK branch 742

  • Item # 2MXU1
  • Mfr. Model # 2MXU1
  • UNSPSC # 26101612
  • Catalog Page # 16
  • Shipping Weight 68.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • Nameplate RPM1730
  • Frame145T
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps5.6-5.1/2.5
  • Number of Speeds1
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionHorizontal
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.15
  • BearingsBall
  • Frame MaterialCast Iron
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.7/8"
  • Shaft Length2-1/4"
  • Length Less Shaft11-15/16"
  • Overall Length14-3/16"
  • Motor Shaft DesignKeyed
  • RPM Range1701-1800
  • StandardsUL Recognized, CSA Certified, CE
  • DutyContinuous
  • Efficiency GroupNEMA Premium(R)
  • Nominal Efficiency86.5%
  • Inverter RatedYes
  • Warranty (Years)3
  • Green Certification or Other RecognitionNEMA Premium Rated
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-05-04T20:09:45.492-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2MXU1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I 'm looking at a 2MXU1 with a broken base and was curious if there is an adapter to convert it to C face. Thought maybe the WEG adapters listed may work.I didn't see one for the 2MXU1.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about gdub is loaded.
Additional information about gdub could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The WEG motor C face adapters will fit WEG brand motors only and will not fit on a Dayton 2MXU1. At this time Dayton does not offer a C face adapter that will fit the 2MXU1. However we do offer a complete replacement motor with a C face, our Grainger item # 11W371.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about miker55420 is loaded.
Additional information about miker55420 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, we supply the connection box in the standard configuration for most motors. This motor is designed in a way that the box can be moved to the other side. An electric motor shop can make the conversion fairly easily.

Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need a replacement cooling fan for this motor
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AEILLC is loaded.
Additional information about AEILLC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are several cooling fan blades that will work with this motor. We suggest getting information off of the existing balde or some measurements and give Grainger's HVAC Technical Product Support Team a call so we can find that replacement blade for you! 800 472 4643

Thanks for using Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:07:31.459-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MXU1, prod, sort_default
1 of 1
  • 2015-05-04T20:07:31.461-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MXU1, prod, sort_default
1 of 1