Skip Content

Mounting Bracket For Use With Dayton Yoke-Mounted Air Circulator Heads Up Through 36", Except Ceilin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mounting Bracket For Use With Dayton Yoke-Mounted Air Circulator Heads Up Through 36", Except Ceilin

Price $194.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PEH3
  • Mfr. Model # 3PEH3
  • UNSPSC # 40101605
  • Catalog Page # 3647
  • Shipping Weight 11.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty bracket is designed to mount air circulator heads on walls, posts, or ceilings to provide multidirectional airflow. A swivel bracket allows the circulator to pivot from left to right for placement. A secondary safety support cable is included.

Note: Not intended for use with greenhouse circulators when ceiling mounted.

View More

Technical Specs

  • Item Mounting Bracket
  • Material Steel
  • Finish Gray Polyester Powder Coated
  • For Use With Dayton Yoke-Mounted Air Circulator Heads Up Through 36", Except Ceiling-Mounted Oscillating and Ceiling-Mounted Greenhouse Fans
  • Includes Safety Support Cable, Assembly Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.