Skip Content

Pillow Block Bearing, Number of Bolts: 2, Pillow Block Bearing Type, 5/8" Bore Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pillow Block Bearing, Number of Bolts: 2, Pillow Block Bearing Type, 5/8" Bore Dia.

Price $20.76 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2X898
  • Mfr. Model # 2X898
  • UNSPSC # 31171511
  • Catalog Page # 167
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pillow Block Bearing
  • Number of Bolts 2
  • Series PBPS-BL
  • Bore Dia. 5/8"
  • Bearing Type Pillow Block
  • Bearing Material 52100 Steel
  • Housing Material Pressed Steel
  • Locking Type Set Screw
  • Mounting Hole Center 3-3/16"
  • Mounting Surface to Shaft Center 15/16"
  • Overall Height 2-5/8"
  • Overall Width 1-11/16"
  • Overall Length 4-7/16"
  • Bolt Hole Size 7/16"
  • Insert Ball Bearing
  • Dynamic Load Capacity 2,152 lb.
  • Static Load Capacity 1,075 lb.
  • Temp. Range -30 Degrees to 200 Degrees F
  • Finish Rust Proof Plated
  • Includes (2) set screws, Oil Resistant Rubber Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.