Skip Content

Square Fire/Smoke Damper,11-3/4 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Square Fire/Smoke Damper, 11-3/4 In. H

Price $582.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HGJ5
  • Mfr. Model # 3HGJ5
  • UNSPSC # 40101504
  • Catalog Page # 3863
  • Shipping Weight 27.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton fire/smoke dampers are designed for use in HVAC system applications where emergency fire/smoke control is required. Each damper comes standard with a 165ºF electro thermal link and factory installed actuator. Upon temperature elevation in emergency fire smoke situations, dynamic damper closes automatically to prevent the spread of fire and smoke. Factory installed actuators are wired to a single junction box to provide easy, single point wiring installation.

View More

Technical Specs

  • Item Motorized Fire/Smoke Damper
  • Shape Square
  • Material Galvanized Steel
  • Frame 16 ga.
  • Blade 16 ga.
  • Fire Rated 1-1/2 hr.
  • Max. Temp. 350 Degrees F
  • Max. Velocity 2000 fpm
  • Recommended Retaining Angle Mfr. No. 2TGH2
  • Pressure Differential Max. 4" wg
  • Seals Extruded Silicone Rubber Blade
  • Voltage 24
  • Hz 60
  • Phase 1
  • Free Area 74.16 sq. in.
  • Nominal Duct Width 12"
  • Nominal Duct Height 12"
  • Actual Width 11-3/4"
  • Depth 16"
  • Actual Height 11-3/4"
  • Mounting Type Vertical/Horizontal
  • Standards UL Standard 555 and 555S, NFPA 80, 90A, 92A, 92B, 101 and 105, IBC, ICBO, CSFM, NYC MEA,Class II Leakage, AMCA
  • Includes Stainless Steel Closure Spring, UL Fusible Link, Factory Mounted Actuator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need spec sheet for above damper
2 years, 5 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you the documentation we have on the unit. If you need additional information please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:38.209-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HGJ5, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:38.210-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HGJ5, prod, sort_default
1 of 1