Skip Content

Mtrzd Damper,For Fan Dia. 60",24-240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mtrzd Damper, For Fan Dia. 60", 24-240V

Price $1,097.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3C733
  • Mfr. Model # 3C733
  • UNSPSC # 40101504
  • Catalog Page # 4104
  • Shipping Weight 138.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotorized Damper
  • For Fan Dia.60"
  • Voltage24 to 240
  • Hz50/60
  • Overall Square63"
  • Sq. Opening Required61"
  • Frame Less Flange60 sq. in.
  • Free Area23.314 sq. ft.
  • Motor Bracket Extension10-1/4"
  • Features14 GaugeFrame and 16 Gauge Blades
  • Flange Width1-1/2"
  • MaterialGalvanized Steel
  • Mounting PositionHorizontal or Vertical
  • Number of Panels2
  • OperationPower Open, Spring Return
  • For Use WithIntake or Exhaust Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 3C733E,
  • 3C733,
  • 3C733B,
  • 3C733D,
  • 3C733C,
  • 3C733A

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Stephan is loaded.
Additional information about Stephan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This damper is rated at 3500 FPM max velocity but there is no pressure drop rating offered. If you have more questions please call HVAC tech support at 800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:14:12.933-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C733, prod, sort_default
1 of 1
  • 2015-05-02T20:14:12.935-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C733, prod, sort_default
1 of 1