Skip Content

Mtrzd Damper,For Fan Dia. 36",100-240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mtrzd Damper, For Fan Dia. 36", 100-240V

Price $504.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3C729
  • Mfr. Model # 3C729
  • UNSPSC # 40101504
  • Catalog Page # 3666
  • Shipping Weight 59.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power-open/spring-return dampers can be used for exhaust or supply. Center-pivoting louvers open a full 90°; stainless steel jamb seals keep out light, air, and moisture. Vertical or horizontal mount. Factory-installed 100-240V motors.

View More

Technical Specs

  • Item Motorized Damper
  • For Fan Dia. 36"
  • Voltage 100 to 240
  • Hz 50/60
  • Overall Square 39"
  • Sq. Opening Required 37"
  • Frame Less Flange 36 sq. in.
  • Free Area 8.252 sq. ft.
  • Motor Bracket Extension 10-1/4"
  • Features 14 GaugeFrame and 16 Gauge Blades
  • Flange Width 1-1/2"
  • Material Galvanized Steel
  • Mounting Position Horizontal or Vertical
  • Number of Panels 1
  • Operation Power Open, Spring Return
  • For Use With Intake or Exhaust Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.