Skip Content

Motor/Pump Control Box, 120/208/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor/Pump Control Box, 120/208/240V

Price $1,146.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PZG7
  • Mfr. Model # 2PZG7
  • UNSPSC # 39121510
  • Catalog Page # 3685
  • Shipping Weight 15.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotor/Pump Control Box
  • TypeDuplex Alternating Control Panel
  • Phase1
  • Voltage120/208/240
  • Amps20 to 30
  • Enclosure TypeNEMA 4X
  • Height (In.)10
  • Width (In.)10
  • Depth (In.)6
  • MountingWall
  • StandardsUL 508A
  • IncludesMechanical Float Switches, Magnetic Motor Contactors, Circuit Breakers, Control Circuit Protection, Electronic Alternator, High Level Alarm with Test-Normal-Silence Switch, Auxiliary Alarm Contacts, Terminal Blocks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Jaws1956 is loaded.
Additional information about Jaws1956 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Amps are referring to the full load amps of either pump.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
7 months ago
by
Read all my Q&A
 
Please wait while more information about jimatwork is loaded.
Additional information about jimatwork could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Jim,

The length of the cord for this unit 2PZG7 is 20' and also includes 3 floats. Thank you for using Grainger.com Ask & Answer.

Thank you,
Sherri
7 months ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:42:59.727-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PZG7, prod, sort_default
1 of 1
  • 2015-07-29T19:42:59.730-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PZG7, prod, sort_default
1 of 1