Skip Content

Motor Starter Enclosure,Steel,NEMA 4,32A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor Starter Enclosure, Steel, NEMA 4,32A

Price $54.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FZJ7
  • Mfr. Model # 6FZJ7
  • UNSPSC # 39121521
  • Catalog Page # 330
  • Shipping Weight 3.03 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotor Starter Enclosure
  • TypeCompact, Lift-Off Cover, Painted Steel
  • Enclosure TypeNEMA 4
  • Height (In.)8.48
  • Width (In.)5.66
  • Depth (In.)5.31
  • For Use With32A Dayton IEC Contactors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a motor starter that has both start/stop capabilities and overload protection.
2 months ago
by
Read all my Q&A
 
Please wait while more information about BradH is loaded.
Additional information about BradH could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

Thermal overload relay comes factory set to manual resetting. If Automatic resetting is needed, user may adjust by themselves, hold down the white reset button with a small Phillips driver and turn the button clockwise of
approximately 45 until the button stays seated in recessed position. Please call us at 1-800-Grainger for more information regarding this specific item.

Thank you for using Grainger.com Ask & Answer.
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:02.288-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FZJ7, prod, sort_default
1 of 1
  • 2015-05-28T20:02:02.290-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FZJ7, prod, sort_default
1 of 1